Thermo Scientific™

iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES

Catalog number: BRE0020755
Thermo Scientific™

iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES

Catalog number: BRE0020755
Deliver robust, uncomplicated trace elemental analysis with the Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES systems. These systems offer easy-to-use software with pre-optimized method conditions, providing multi-element detection technology far superior to that of single-element AAS.
 
Catalog Number
BRE0020755
Unit Size
Each
Description
iCAP PRO X ICP-OES Radial
PlasmViewing
Vertical Radial
Auxiliary Gas
MFC stabilized at 0.5 L/min
Price (USD)
Full specifications
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO X ICP-OES Radial
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features30 min from off and 15 min from standby
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Radial
Unit SizeEach
Catalog Number
Unit Size
Each
Description
iCAP PRO ICP-OES Radial
PlasmViewing
Vertical Radial, optimized at 11 mm
Auxiliary Gas
MFC stabilized at 0.5 L/min
Price (USD)
Full specifications
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFCtunable,0.3to0.8L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial, optimized at 11 mm
RF Source27 MHz, optimized at 1150 W
Wavelength Range167 to 852 nm
DescriptioniCAP PRO ICP-OES Radial
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features1-hour start up time from off
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Radial
Unit SizeEach
Catalog Number
Unit Size
Each
Description
iCAP PRO ICP-OES Duo
PlasmViewing
Vertical Radial
Auxiliary Gas
MFC stabilized at 0.5 L/min
Price (USD)
Full specifications
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO ICP-OES Duo
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features1-hour start up time from off
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Duo
Unit SizeEach
Catalog Number
Unit Size
Each
Description
iCAP PRO X ICP-OES Duo
PlasmViewing
Vertical Radial
Auxiliary Gas
MFC stabilized at 0.5 L/min
Price (USD)
Full specifications
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO X ICP-OES Duo
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features30 min from off and 15 min from standby
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Duo
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionPlasmViewingAuxiliary GasPrice (USD)
BRE0020755Full specifications
EachiCAP PRO X ICP-OES RadialVertical RadialMFC stabilized at 0.5 L/minRequest A Quote
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO X ICP-OES Radial
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features30 min from off and 15 min from standby
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Radial
Unit SizeEach
BRE0020753Full specifications
EachiCAP PRO ICP-OES RadialVertical Radial, optimized at 11 mmMFC stabilized at 0.5 L/minRequest A Quote
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFCtunable,0.3to0.8L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial, optimized at 11 mm
RF Source27 MHz, optimized at 1150 W
Wavelength Range167 to 852 nm
DescriptioniCAP PRO ICP-OES Radial
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features1-hour start up time from off
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Radial
Unit SizeEach
BRE0020754Full specifications
EachiCAP PRO ICP-OES DuoVertical RadialMFC stabilized at 0.5 L/minRequest A Quote
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO ICP-OES Duo
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features1-hour start up time from off
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Duo
Unit SizeEach
BRE0020756Full specifications
EachiCAP PRO X ICP-OES DuoVertical RadialMFC stabilized at 0.5 L/minRequest A Quote
Auxiliary GasMFC stabilized at 0.5 L/min
Nebulizer GasMFC tunable, 0.3 to 0.8 L/min
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 L/min
PlasmViewingVertical Radial
RF Source27 MHz
Wavelength Range167 to 852 nm
DescriptioniCAP PRO X ICP-OES Duo
Detector TypeHigh performance solid-state CID821
Dimensions (D x W x H)690 mm x 615 mm x 933 mm
Features30 min from off and 15 min from standby
Item DescriptionPurge gas flow: 3.4 L/min
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
TypeICP-OES Duo
Unit SizeEach
Showing 4 of 4

This compact, benchtop ICP-OES provides simultaneous analysis of trace elements in a range of samples. The vertical torch orientation system delivers excellent robustness for both radial and dual view instruments with a corrosion-resistant inner torch box. The purged echelle polychromator and Charge Injection Device (CID) array detector provide high light throughput, resulting in excellent detection limits. The system includes:

  • A 3-channel, peristaltic pump for easy addition of an online internal standard or use of a hydride generation accessory.
  • A quick-release semi-demountable torch for easy maintenance.
  • A solid-state, free-running 27.12 MHz RF generator to ensure robust plasma generation for any sample matrix.
  • Three independent mass flow controllers (MFC) for precision control of the nebulizer, plasma, and auxiliary gas and to ensure long-term stability.
  • An interlock drain sensor to shut down the system if a leak in the sample path is detected and to prevent samples being lost.
  • An echelle polychromator that is thermostatically controlled to ensure long-term stability and reduce the need for recalibration.
  • A cross-dispersing prism combined with an echelle to provide a resolution of 7 pm and minimize interferences.
  • A random-access CID imager provides full wavelength coverage from 167.021 to 852.145 nm.
  • Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) Software, providing an easy-to-navigate platform that allows the analyst to add wavelengths, create methods, analyze samples and post-process the data while the spectrometer is acquiring data.

Figures

Frequently asked questions (FAQs)

Citations & References