Q Exactive™ UHMR Hybrid Quadrupole Orbitrap™ Mass Spectrometer
Thermo Scientific™

Q Exactive™ UHMR Hybrid Quadrupole Orbitrap™ Mass Spectrometer

Obtain more detailed insights into complex analytes by directly measuring accurate mass for every individual ion without compromising sensitivity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMass RangeType
BRE0032840350 to 80,000 m/zQ-Orbitrap LC-MS Field Upgrade
0726090350 to 80,000 m/zQuadrupole-Orbitrap LC-MS
BRE0032850350 to 80,000 m/zQ-Orbitrap LC-MS Factory Upgrd
Catalog number BRE0032840
Price (MXN)
-
Mass Range:
350 to 80,000 m/z
Type:
Q-Orbitrap LC-MS Field Upgrade

Perform the highest-quality native, intact mass, and top-down analysis in structural biology and biopharma research. The Thermo Scientific™ Q Exactive™ UHMR (Ultra-High Mass Range) Hybrid Quadrupole-Orbitrap™ Mass Spectrometer (MS) is the first UHMR MS to combine substantially increased sensitivity and mass resolution at high m/z, MS2, and psuedo-MS3 capabilities in a single platform. Thermo Scientific™ Direct Mass Technology™ mode resolves complexity and provides insights into complex macromolecules by adding charge detection capabilities.

  • Ability to analyze ultrahigh mass range up to 80,000 m/z
  • In-source trapping for higher transmission and better desolvation
  • Ultrahigh precursor selection capability in quadrupole mass filter-up to 25,000 m/z
  • Add on simultaneous charge detection with Thermo Scientific Direct Mass Technology mode.

Decipher complexity with clarity

Add on Direct Mass Technology mode for simultaneous charge detection to address samples too complex to resolve by ensemble measurements. Define small changes to larger molecules with exquisite detail to unlock new insights into the identification and characterization of proteoforms, biotherapeutics, and next generation drug modalities.

Confidently resolve small mass differences

Analyze intact megaDalton assemblies and resolve small differences in masses that reveal key ligands, modifications, and interactions for better understanding of biological processes.

Conserve precious sample

Samples are often precious and only available in limited amounts. With orders of magnitude enhanced sensitivity at high m/z, you can make high-confidence measurements, even if you have very little sample to work with.

Rapidly perform top-down MS analysis of native proteins

Ultra-high mass quadrupole selection up to 25k m/z and higher fragmentation efficiency in the injection flat pole and HCD cell region allow native top-down analysis.

Characterize intact native protein assemblies, including membrane proteins

By varying the in-source trapping energy, the instrument can release protein subunits for top-down sequencing or, with gentle activation, retain membrane proteins bound to multiple ligands allowing whole complex analysis.

Specifications
Dynamic Range>5000:1
Mass AccuracyExternal:<3 ppm RMS for Csl Cluster Ions

Scan RatesUp to 12 Hz at resolution setting of 12,500 at m/z 400
Mass Range350 to 80,000 m/z
Resolution200,000 at m/z 400
TypeQ-Orbitrap LC-MS Field Upgrade
Unit SizeEach