Orbitrap Exploris™ 240 Mass Spectrometer
Orbitrap Exploris™ 240 Mass Spectrometer
Orbitrap Exploris™ 240 Mass Spectrometer
Orbitrap Exploris™ 240 Mass Spectrometer
Thermo Scientific™

Orbitrap Exploris™ 240 Mass Spectrometer

Achieve the next level in data certainty with high quality spectral data to move from sample to reliable, actionable results quicker with the Orbitrap Exploris 240 mass spectrometer.
Have Questions?
Catalog NumberMass Range
BRE72553540 to 6000 m/z
Catalog number BRE725535
Price (USD)
-
Mass Range:
40 to 6000 m/z

The power of leading performance. From small- to large-molecule analyses, the Thermo Scientific Orbitrap Exploris 240 mass spectrometer delivers performance and versatility to drive discovery and identification with the quantitative precision and accuracy to confidently scale up while achieving impact. Operational simplicity with intelligent data acquisition helps you discover your fast track to confident results across a range of applications. Using proven Thermo Scientific Orbitrap mass analyzer technology you can address any challenge and achieve your objectives with excellence.

Accelerate your journey from sample to certain, actionable results

  • Resolve more target ions from matrix interferences in complex samples with resolution up to 240,000 (FWHM) at m/z 200
  • Thermo Scientific BioPharma option enables analysis of large molecules up to m/z 8000 (Request quote)
  • Intelligently automate the acquisition of confident MS2 spectral data for everything that matters using Thermo Scientific AcquireX intelligent data acquisition workflow, even low-abundance ions, with dynamic background exclusion to avoid redundant fragmentation

Reliable performance with minimal instrument downtime

  • Achieve sub 1-ppm mass accuracy levels with Thermo Scientific EASY-IC internal calibration source and single mass calibration for full mass range
  • Minimal user intervention for maintenance

Built-in experimental flexibility with user-centric and compliance-ready software

  • Ready-to-run standardized or optimized method templates for a variety of small- to large-molecule applications
  • Drag-and-drop user interface to accelerate method development
  • When compliance is required, Thermo Scientific Chromeleon Chromatography Data System (CDS) software provides screening and quantitative workflows, all within an enterprise-ready environment

Orbitrap power now for isotope ratios

Open new dimensions in isotope ratio analysis with Thermo Scientific™ Orbitrap Exploris™ Isotope Solutions (Cat. No. IQLAAMGAATFARBMBNP).

Preserve intramolecular isotopic information throughout the analysis and determine previously inaccessible isotopologues by the combination of soft electrospray ionization (ESI) and high-resolution accurate mass (HRAM) sensitivity.

The Thermo Scientific Orbitrap Exploris and Excedion series mass spectrometers are Orbitrap instruments with an atmospheric pressure ionization (API) source for liquid chromatography (LC) mass spectrometry (MS) high-throughput applications. The instruments are designed to be placed on a bench in the laboratory and maintain mass accuracy across chromatographic peaks, supporting confident identification and quantitation using high-resolution accurate-mass detection.

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only. Not For Diagnostic Procedures.

Specifications
Analog InputsChannel 1 analog input (±10 V), Channel 2 analog input (±10 V)
DescriptionOrbitrap Exploris 240 MS
Dynamic Range>5000:1 within a single Orbitrap mass analyzer spectrum
Mass Accuracy3 ppm RMS drift over 24 h measured with Thermo Scientific Pierce FlexMix calibration solution, internal lock mass calibration achieves <1 ppm RMS drift over 24 h measured with FlexMix, EASY-IC source achieves <1 ppm RMS drift for at least 5 days measured with FlexMix
ModelOrbitrap Exploris 240 MS
Polarity SwitchingOne full experimental cycle acquired as fast as 1.4 Hz where the cycle consists of acquiring one full scan MS in positive and negative polarity at a resolution setting of 60,000
Scan RatesUp to 22 Hz at resolution setting of 15,000 at m/z 200
Weight (Metric)120kg (265 lb.) without data system, vacuum rough pumps and optional items
Mass Range40 to 6000 m/z
Max. ResolutionUp to 240,000 at 200 m/z
TypeOrbitrap LC-MS
Unit SizeEach