Orbitrap™ Exploris™ GC Mass Spectrometer
Actual product may vary
Orbitrap™ Exploris™ GC Mass Spectrometer
Orbitrap™ Exploris™ GC Mass Spectrometer
Orbitrap™ Exploris™ GC Mass Spectrometer
Orbitrap™ Exploris™ GC Mass Spectrometer

Orbitrap™ Exploris™ GC Mass Spectrometer

Transform your data quality to deliver the right answer first time, every time with the Thermo Scientific™ Orbitrap™ Exploris™ GC Mass Spectrometer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeResolution
BRE725541Orbitrap GC-MSUp to 60,000 FWHM at 200 m/z
BRE725540Orbitrap GC-MSUp to 30,000 FWHM at 200 m/z
BRE725542Orbitrap GC-MS/MS SystemUp to 30,000 FWHM at 200 m/z
BRE725543Orbitrap GC-MS/MS SystemUp to 60,000 FWHM at 200 m/z
Catalog number BRE725541
Price (USD)
-
Type:
Orbitrap GC-MS
Resolution:
Up to 60,000 FWHM at 200 m/z
Simplify operations and deliver consistently accurate results in analytical testing using the Thermo Scientific™ Orbitrap™ Exploris™ GC Mass Spectrometer. This GC-MS system offers a unique depth of analysis and unparalleled accuracy and precision to improve everyday quantitation, screening and sample profiling. It provides the flexibility to keep pace with ever-changing regulations and explore new analytical opportunities through increased scope and method consolidation. Simple instrument set up and intelligent informatics enable users of all abilities to easily access data-rich information.

Deliver accurate quantitative results and spend less time reviewing data in high throughput analytical testing

  • Offers the power and flexibility of full-scan high-resolution accurate mass data to quantitative, screening and discovery workflows
  • Accelerates data reviewing with multi-point compound identification, including spectral matching, isotope pattern match, retention indices and multiple confirmation ions

Be one step ahead of changing demands

  • Provides the flexibility to keep pace with ever-changing regulations and enables you to explore new business opportunities through increased scope and method consolidation
  • Offers the option to configure the system with either 30,000 or 60,000 mass resolving power and the ability to add MS/MS capability today or in the future

Focus on results, not instrument setup

  • Simple instrument set up and intelligent informatics enable users of all abilities to easily access data-rich information
  • Next-generation software, including built-in method templates, provides easy-to-use and flexible options that are fully accessible to all members of the analytical team

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only. Not For Diagnostic Procedures.

Specifications
Dynamic Range>5000 within a single Orbitrap mass analyzer spectrum
Mass AccuracyExternal calibration achieves <3 ppm RMS drift over 24 hours, Internal lock mass calibration achieves <1 ppm RMS drift over 24 hours
Scan RatesUp to 40 Hz at resolution setting 7,500 at m/z 200
Mass Range30 to 3000 m/z
ResolutionUp to 60,000 FWHM at 200 m/z
TypeOrbitrap GC-MS
Unit SizeEach