Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Thermo Scientific™

Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers

Expand your analytical horizons with Orbitrap Excedion MS for small-molecule MetID, Metabolomics/Lipidomics and EFS Research. Upgradeable in-lab to Orbitrap Excedion Pro MS for more advanced proteomics and biopharma analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog Number
BRE725573
BRE725574
Catalog number BRE725573
Price (MXN)
-
Experience confident small-molecule and multi-omics analysis in complex samples. Accelerate insights across metabolomics, drug metabolism, and environmental research with Orbitrap Excedion MS, a versatile high-resolution accurate-mass platform that delivers high sensitivity, extended dynamic range with eDR, and sub-ppm mass accuracy. Orbitrap Excedion MS can be upgraded in-lab to Orbitrap Excedion Pro MS, expanding capabilities for advanced proteomics and biopharma research, including extended mass detection up to m/z 12,000 with optional fast and sensitive ETD/EThcD fragmentation.

More productivity with ease

Metabolomics

Orbitrap Excedion MS enables deep metabolomic profiling with high sensitivity, extended dynamic range (eDR), and HRAM performance. Fast polarity switching, nano-flow capabilities, and integrated Compound Discoverer workflows support broad coverage, including single-cell lipidomics.

Metabolite Identification (MetID)

For MetID, Orbitrap Excedion MS combines HRAM and eDR to detect low-abundance metabolites alongside parent compounds. Sub-ppm mass accuracy and integrated workflows with Thermo Scientific™ Compound Discoverer Software and Mass MetaSite™ enable confident annotation.

Environmental & Food Safety (EFS)

Orbitrap Excedion MS delivers sensitive EFS research analysis with enhanced MS1sensitivity and eDR for trace-level detection. HRAM full-scan data supports confident suspect and non-target screening of PFAS and emerging contaminants.

BioPharma

Orbitrap Excedion BioPharma edition MS supports BioPharma analysis through a dedicated oligonucleotide mode with optimized pressure control, enabling intact mass, sequencing, and quantitative characterization of mRNA, oligonucleotides, and ADC-related species.

With in-lab upgrade to Orbitrap Excedion Pro BioPharma edition MS and optional fast and sensitive ETD fragmentation, users can expand biopharma and proteomics capabilities. Advanced fragmentation enables Asp/IsoAsp detection, Leu/Ile resolution, enhanced middle-down coverage, and near single-residue HDX-MS, supporting deep proteome, PTM, and immunopeptidomics analysis.

The Thermo Scientific Orbitrap Exploris and Excedion series mass spectrometers are Orbitrap instruments with an atmospheric pressure ionization (API) source for liquid chromatography (LC) mass spectrometry (MS) high-throughput applications. The instruments are designed to be placed on a bench in the laboratory and maintain mass accuracy across chromatographic peaks, supporting confident identification and quantitation using high-resolution accurate-mass detection.

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only - Not For Diagnostic Procedures.

Specifications
Detection Limits
  • Full Scan: <1.5 fg reserpine on column
  • MS 2 : <1.5 fg reserpine on column
  • SIM: <0.8 fg reserpine on column
Dimensions (D x W x H)535 x 758 x 703 mm (21 x 29.8 x 27.7 in.)
Dynamic Range5 orders of magnitude within an eDR mode scan Orbitrap mass analyzer spectrum
FragmentationHigher Collisional Dissociation (HCD) for b/y ion fragmentation is included as standard.
Mass Accuracy
  • 1-point calibration for <3 ppm RMS drift over at least 4 weeks*
  • Internal lock mass calibration for <1 ppm RMS drift over 24 hours*
  • EASY-IC for <1 ppm RMS drift for at least 5 days*

Mass accuracy, single mass*

  • Internal calibration achieves <0.2 ppm RMS for m/z 262.63612 [MRFA2+] in positive mode
  • Internal calibration achieves <0.2 ppm RMS for m/z 362.96962 [Perfluoroheptanoic acid] in negative mode

*Under defined conditions

ModelOrbitrap Excedion Mass Spectrometer for MetID, Metabolomics, Proteomics and EFS research
MultiplexingUp to 20 precursor ions per scan
Mass Range40 to 6000 m/z
Max. ResolutionUp to 240,000 at 200 m/z
TypeOrbitrap LC-MS
Unit SizeEach