Search
Search
Discover the Thermo Scientific™ TRACE™ 1610 GC Analyzers for Aromatics in dedicated configurations to comply with ASTM D3606 and D5580, and combined D3606, D5580, D4815.
| Número do catálogo | Function | Voltage |
|---|---|---|
| BTX160010021 | Benzene-Toluene in Gasoline (ASTM D3606) | 120 V |
| BTX160010021-230 | Benzene-Toluene in Gasoline (ASTM D3606) | 230 V |
| AROM1610031 | Aromatics in Gasoline (ASTM D5580) | 120 V |
| AROM1610031-230 | Aromatics in Gasoline (ASTM D5580) | 230 V |
| OXBTXARC1611 | Aromatics and Oxygenates (ASTM D4815, D3606, D5580) | 120 V |
| OXBTXARC1611-230 | Aromatics and Oxygenates (ASTM D4815, D3606, D5580) | 230 V |
Determine aromatic compounds in automotive and aviation gasoline according to ASTM methods using dedicated Thermo Scientific™ TRACE™ 1610 GC Analyzers. Easy to implement, the TRACE 1610 GC Analyzers for Aromatics in Fuels systems are preconfigured, method tested, and ready to analyze samples after installation. An extended configuration is also available to combine on the same system the ASTM methods for aromatics and oxygenates analysis in gasoline.
Simplify automotive and aviation gasoline analysis for the determination of aromatics (BTEX) according to ASTM standard methods D3606 and D5580 with the Thermo Scientific™ TRACE™ 1610 Analyzers for Aromatics in Fuel.
Dedicated configurations are available for specific ASTM methods, including an extended dual channel configuration to combine the analysis of aromatics and oxygenates by ASTM D4815, D3606 and D5580.
TRACE 1610 GC Analyzer for benzene and toluene by ASTM D3606
TRACE 1610 GC Analyzer for Aromatics by ASTM D5580
TRACE 1610 GC for Aromatics and Oxygenates in Gasoline by ASTM D4815, D3606, D5580
Built to maximize productivity and uptime