Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Rocket Synergy™ 2 Evaporator System with Inert Gas Purge |
Voltage | 120 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator System |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator System |
Voltage | 120 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator System |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator System |
Voltage | 240 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator System |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator Bundle |
Voltage | 120 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator Bundle |
Voltage | 240 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator System with Inert Gas Purge |
Voltage | 240 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator System |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator Inert Gas Purge Bundle |
Voltage | 120 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator |
Unit Size | Each |
Description | Rocket Synergy™ 2 Evaporator Inert Gas Purge Bundle |
Voltage | 240 V |
For Use With (Application) | Automated concentration or drying of large-volume samples |
Type | Rotary Evaporator |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Voltage | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C0960-01-00087 | Each | Rocket Synergy™ 2 Evaporator System with Inert Gas Purge | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00085 | Each | Rocket Synergy™ 2 Evaporator System | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00086 | Each | Rocket Synergy™ 2 Evaporator System | 240 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00089 | Each | Rocket Synergy™ 2 Evaporator Bundle | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00090 | Each | Rocket Synergy™ 2 Evaporator Bundle | 240 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00088 | Each | Rocket Synergy™ 2 Evaporator System with Inert Gas Purge | 240 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00091 | Each | Rocket Synergy™ 2 Evaporator Inert Gas Purge Bundle | 120 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0960-01-00092 | Each | Rocket Synergy™ 2 Evaporator Inert Gas Purge Bundle | 240 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Rapid and efficient solvent evaporation
Easy to operate
Enhanced laboratory productivity
Recommended use