Countess™ Power Cord with Plug Adapters

Catalog number: C10285

Invitrogen™  Related applications: Cell Counting, Viability, & Cryopreservation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This is a replacement or additional power cord for use with the Countess® Automated Cell Counter. Included is 1 power cord and 4 plug adapters that allow the cord to be used in most countries.

Learn more about the Countess® Automated Cell Counter.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Compatible Products: C10227 Countess® automated cell counter
Dimensions: 4 x 1 meter
For Use With (Equipment): Countess® Automated Cell Counter
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Product Line: Countess®
Product Size: 1 kit
Shipping Condition: Room Temperature
Type: Power Cord

Contents & storage

Room temperature storage

Documents

Manuals & protocols