CholEsteryl 4,4-Difluoro-5-(4-Methoxyphenyl)-4-Bora-3a,4a-Diaza-<i>s</i>-Indacene-3-Undecanoate (CholEsteryl BODIPY&trade; 542/563 C<sub>11</sub>)
Invitrogen™

CholEsteryl 4,4-Difluoro-5-(4-Methoxyphenyl)-4-Bora-3a,4a-Diaza-s-Indacene-3-Undecanoate (CholEsteryl BODIPY™ 542/563 C11)

Cholesteryl esters consist of a fatty acid esterified to the 3β-hydroxyl group of cholesterol. These very nonpolar species are the자세히 알아보기
Have Questions?
카탈로그 번호수량
C12680
C-12680으로도 사용됨
1 mg
카탈로그 번호 C12680
C-12680으로도 사용됨
제품 가격(KRW)
383,000
온라인 행사
Ends: 15-Jul-2026
437,000
할인액 54,000 (12%)
Each
수량:
1 mg
제품 가격(KRW)
383,000
온라인 행사
Ends: 15-Jul-2026
437,000
할인액 54,000 (12%)
Each
Cholesteryl esters consist of a fatty acid esterified to the 3β-hydroxyl group of cholesterol. These very nonpolar species are the predominant lipid components of atherosclerosis plaque and low- and high-density lipoporotein (LDL and HDL) cores. The orange-red fluorescent BODIPY™ 542/563 cholesteryl ester can be used as a tracer of cholesterol transport and rand as a general nonexchangeable membrane marker.
For Research Use Only. Not for use in diagnostic procedures.
사양
화학물질 이름 또는 재질Cholesterol Analogs
권장 스토리지Store in freezer (-5 to -30°C) and protect from light.
물리적 형태Solid
제품라인BODIPY
수량1 mg
Unit SizeEach

인용 및 참조 문헌 (2)

인용 및 참조 문헌
Abstract
Calcium flares and compartmentalization in rod photoreceptors.
Authors:
Journal:Proc Natl Acad Sci U S A
PubMed ID:32817426
SR-BI mediates neutral lipid sorting from LDL to lipid droplets and facilitates their formation.
Authors:
Journal:PLoS One
PubMed ID:33057430