Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more
Invitrogen™

CoverWell™ Imaging Chamber Gasket

Catalog number:  C18161

 Related applications:

Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

CoverWell imaging chamber gaskets incorporate a thin, UV-transparent plastic cover, making them ideal for fluorescence microscopy and image analysis. The watertight chambers that form under the covers support and stabilize thick and free-floating specimens, allowing resolution of fine internal structures without the compression or movement artifacts normally seen with ordinary coverslips.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Depth: 1 mm
Dimensions: 20 mm diameter
Product Line: CoverWell™
Product Size: 40 gaskets
Shipping Condition: Room Temperature
Type: Gaskets

Contents & storage

Store at room temperature.

Documents

Manuals & protocols