Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

CultureWell™ Multiwell Cell Culture System CWI 3S-1.0, plate & insert, four 24 mm x 50 mm coverslips per insert, three 1 mm-deep wells per coverslip

Catalog number:  C24764

Invitrogen™  Related applications: Cellular Imaging | Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The CultureWell cell culture systems provide an integrated set-up for preparing cultured cells for staining and imaging. Each system uses medical-grade silicone gaskets preassembled with standard optical-quality coverslips in cell culture plates. The entire system is provided sterile and ready to use. Individual chambered coverslips are also available (Cat. no. C-24777).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Depth: 1 mm
Dimensions: 9.5 mm diameter
Product Size: 1 set
Shipping Condition: Room Temperature
Type: Cell Culture Chamber Plates

Contents & storage

Store at room temperature.

Documents

Manuals & protocols

Recommended products