Thermo Scientific™

9mm Clear Glass Screw Thread Vials

Catalog number: C4000-1B
Thermo Scientific™

9mm Clear Glass Screw Thread Vials

Catalog number: C4000-1B

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C4000-1B
Unit Size
Pack of,100
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
Blue
Price (USD)
28.00
Your Price:
Availability
***
Full specifications
Quantity
Description2mL; Clear Glass, With Blue Color Band
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP ColorBand Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotBlue
Volume (Metric) Usable1.5 mL
Unit SizePack of,100
Catalog Number
Unit Size
Pack of 100
Base Style
Insert Vial
Volume (Metric)
0.3 mL
Marking Spot
Yes
Price (USD)
94.00
Your Price:
Availability
***
Full specifications
Quantity
Description9 mm clear glass screw thread micro+ vial with write-on patch, fused insert, 0.3 mL volume
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)0.3 mL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3μL
Base StyleInsert Vial
Volume (Metric) Total0.3 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of,100
Base Style
Volume (Metric)
2 mL
Marking Spot
Yes
Price (USD)
12.00
Your Price:
Availability
***
Full specifications
Quantity
Description9 mm Clear Screw Thread Vial with Write-on ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Height (Metric)32 mm
Closure Size9 mm
Marking SpotYes
Unit SizePack of,100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
28.00
Your Price:
Availability
***
Full specifications
Quantity
Description9 mm clear glass wide mouth screw thread vial with write-on ID patch, 2 ml volume
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Closure Size9mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 125
Base Style
Flat Bottom
Volume (Metric)
4.0 mL
Marking Spot
No
Price (USD)
63.00
Your Price:
Availability
***
Full specifications
Quantity
Description4mL screw top vial, clear, uses 9mm screw caps (not included)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4.0 mL
Volume (Metric) Residual<500 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Quantity125
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 125
Catalog Number
Unit Size
Case of 1000
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
No
Price (USD)
182.00
Your Price:
Availability
***
Full specifications
Quantity
Description9mm Screw Thread Vial
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Thermo Scientific, Agilent, PE, Shimadzu, Varian
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
No
Price (USD)
24.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionClear Glass
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
26.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionClear Glass w/ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Each
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
Red
Price (USD)
Availability
***
Full specifications
Quantity
-
Description2mL; Clear Glass, With Red Color Band
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP ColorBand Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotRed
Volume (Metric) Usable1.5 mL
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
27.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionClear Glass; ID patch; 2mL/1.8mL capacity
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 26Show more
Catalog NumberSpecificationsUnit SizeBase StyleVolume (Metric)Marking SpotPrice (USD)AvailabilityQuantity
C4000-1BFull specifications
Pack of,100Flat Bottom2.0 mLBlue
28.00
Your Price:
***
Description2mL; Clear Glass, With Blue Color Band
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP ColorBand Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotBlue
Volume (Metric) Usable1.5 mL
Unit SizePack of,100
60180-507Full specifications
Pack of 100Insert Vial0.3 mLYes
94.00
Your Price:
***
Description9 mm clear glass screw thread micro+ vial with write-on patch, fused insert, 0.3 mL volume
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)0.3 mL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3μL
Base StyleInsert Vial
Volume (Metric) Total0.3 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 100
CHSV9-10PFull specifications
Pack of,1002 mLYes
12.00
Your Price:
***
Description9 mm Clear Screw Thread Vial with Write-on ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Height (Metric)32 mm
Closure Size9 mm
Marking SpotYes
Unit SizePack of,100
60180-509Full specifications
Pack of 100Flat Bottom2.0 mLYes
28.00
Your Price:
***
Description9 mm clear glass wide mouth screw thread vial with write-on ID patch, 2 ml volume
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Closure Size9mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
60180-510Full specifications
Pack of 125Flat Bottom4.0 mLNo
63.00
Your Price:
***
Description4mL screw top vial, clear, uses 9mm screw caps (not included)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4.0 mL
Volume (Metric) Residual<500 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Quantity125
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 125
60180-723Full specifications
Case of 1000Flat Bottom2.0 mLNo
182.00
Your Price:
***
Description9mm Screw Thread Vial
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Thermo Scientific, Agilent, PE, Shimadzu, Varian
Unit SizeCase of 1000
C5000-1Full specifications
Pack of 100Flat Bottom2.0 mLNo
24.00
Your Price:
***
DescriptionClear Glass
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C5000-1WFull specifications
Pack of 100Flat Bottom2.0 mLYes
26.00
Your Price:
***
DescriptionClear Glass w/ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4000-1RFull specifications
EachFlat Bottom2.0 mLRedRequest A Quote***-
Description2mL; Clear Glass, With Red Color Band
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP ColorBand Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotRed
Volume (Metric) Usable1.5 mL
Unit SizeEach
C4000-1WFull specifications
Pack of 100Flat Bottom2.0 mLYes
27.00
Your Price:
***
DescriptionClear Glass; ID patch; 2mL/1.8mL capacity
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 26Show more
  • 9 mm wide opening vials
  • Easy-on, easy-off convenience with just one turn
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References