8mm Autosampler Vial Crimp Caps
Thermo Scientific™

8mm Autosampler Vial Crimp Caps

8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumMaterialProduct Type
C4008-4ASilver, Red, WhiteSilicone/PTFEPTFE, Silicone, AluminumCrimp Cap
C4008-1ASilver, Clear, RedClear PTFE/Red RubberPTFE, Rubber, AluminumCrimp Cap
C4008-2ASilver, Red, WhitePTFE/Silicone/PTFEPTFE, Silicone, AluminumCrimp Cap
8-PEC1ClearPolyethylene, IntegralPolyethyleneSnap Cap
8-ACB-ST144
also known as 8-AC(B)-ST144
Blue, RedBlue Silicone/Red PTFEPTFE, Silicone, AluminumCrimp Cap
8-AC6B
also known as 8-AC6(B)
Blue, Red, ClearRed Natural Rubber/Clear PTFEPTFE, Rubber, AluminumCrimp Cap
8-AC6R
also known as 8-AC6(R)
Red, ClearRed Natural Rubber/Clear PTFEPTFE, Rubber, AluminumCrimp Cap
Catalog number C4008-4A
Price (TWD)
-
Color:
Silver, Red, White
Septum:
Silicone/PTFE
Material:
PTFE, Silicone, Aluminum
Product Type:
Crimp Cap
These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
  • Available in a variety of colors and septum types
  • Aluminum seals must be applied with a crimping tool
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size8 mm
DescriptionRed PTFE/white silicone septa; Silver
DisposableSingle-use
For Use With (Equipment)8 mm Crimp Top Vials
No. per Pack2 x 100/Pk.
Product TypeCrimp Cap
SeptumSilicone/PTFE
Septum ColorWhite/Red
Thickness (Metric)1.3 mm
ColorSilver, Red, White
MaterialPTFE, Silicone, Aluminum
Quantity200/Cs.
SterilityNon-sterile
Unit SizePack of 200