11 mm Autosampler Snap-It Caps
11 mm Autosampler Snap-It Caps
11 mm Autosampler Snap-It Caps
Thermo Scientific™

11 mm Autosampler Snap-It Caps

11 mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumColor (Seal)
C4011-52BBluePTFE, VirginWhite
C4011-52GGreenPTFE, VirginWhite
C4011-52RRedPTFE, VirginWhite
C4011-53ClearPTFE/Silicone PTFERed/White/Red
C4011-53BBluePTFE/Silicone/PTFERed/White/Red
11-PSNR-T02
also known as 11-PSN(R)-T02
RedVirgin PTFE, 0.01 in.White
11-PSNB-TST1
also known as 11-PSN(B)-TST1
BluePTFE/Silicone/PTFERed/White/Red
Catalog number C4011-52B
Price (MXN)
-
Color:
Blue
Septum:
PTFE, Virgin
Color (Seal):
White
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11 mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
  • Easy application and removal
  • Improved sealing against sample evaporation
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Color (Seal)White
Description11mm Snap-It Cap, 6mm hole
DisposableSingle-use
For Use With (Equipment)11 mm Snap Ring Vials
Hardness53 Shore
IncludesSeptum
No. per Pack1/Ea.
Product TypeSnap Cap
SeptumPTFE, Virgin
Septum ColorWhite
Thickness (Metric)0.25 mm
ColorBlue
MaterialPolyethylene, Polyethylene
Pre-slitNo
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100