11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits
Thermo Scientific™

11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMarking SpotClosure ColorClosure TypeSeptum
C4011-87NoSilverCrimp Cap, Open Top, 5.5 mm holePTFE/Red Rubber
C4011-88NoSilverCrimp Cap, Open Top, 5.5 mm holePTFE/Red Rubber
C4011-73NoClearSnap Cap, Open Top, 6 mm holePTFE/Silicone
C4011-95NoSilverCrimp Cap, Open Top, 5.5 mm holePTFE/Red Rubber
Catalog number C4011-87
Price (MXN)
-
Marking Spot:
No
Closure Color:
Silver
Closure Type:
Crimp Cap, Open Top, 5.5 mm hole
Septum:
PTFE/Red Rubber

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Choose from a variety of autosampler vial kits.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorSilver
Closure MaterialAluminum
Closure Size11 mm
DescriptionClear Glass; PTFE/Red Rubber septum
Diameter (Metric) Inner12 mm
Height (Metric)32 mm
IncludesVial: C4011-1, Closure: C4011-1AP
No. per Pack100 Pk.
Product TypeUnassembled Crimp Top Vial Convenience Kit
Septa Size (Metric)11 mm
SeptumPTFE/Red Rubber
Volume (Metric) Total2 mL
Closure TypeCrimp Cap, Open Top, 5.5 mm hole
ColorClear
Marking SpotNo
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
Unit SizePack of 100