8 mm Autosampler Inserts
8 mm Autosampler Inserts
Thermo Scientific™

8 mm Autosampler Inserts

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)MaterialBase StyleQuantity
C4012-465250 μLGlassFlat Bottom500
C4012-529200 μLGlassConical100
Catalog number C4012-465
Price (EUR)
58,76
Pack of 500
Add to cart
Volume (Metric):
250 μL
Material:
Glass
Base Style:
Flat Bottom
Quantity:
500
Price (EUR)
58,76
Pack of 500
Add to cart
These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.
  • Pulled point inserts are an economical choice for non-critical applications
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleFlat Bottom
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Description200µL MicroSert Insert
Diameter (Metric) Inner5 mm
For Use With (Equipment)8 mm HPLC, GC Autosampler Vial
Height (Metric)31 mm
Product TypeMicro Insert
StyleMicroSert, Flat bottom, Glass
Volume (Metric) Residual<12 μL
Volume (Metric) Total250 μL
Volume (Metric) Usable200 μL
ColorClear
Diameter (Metric) Outer5 mm
MaterialGlass
Quantity500
Volume (Metric)250 μL
Unit SizePack of 500