Thermo Scientific™

8mm Assembled Clear Autosampler Vial Kits

Catalog number: C4013-15A
Thermo Scientific™

8mm Assembled Clear Autosampler Vial Kits

Catalog number: C4013-15A

Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..

 
Catalog Number
C4013-15A
Unit Size
Pack of 100
Description
Clear Glass Vial, Black Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Price (USD)
78.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-60A
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Case of 100
Description
Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
Price (USD)
55.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite PTFE
IncludesVial: C4013-1, Closure: C4013-1A/C4013-10
Material (Septa)PTFE
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizeCase of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray
Price (USD)
88.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone Pre-slit
IncludesVial: C4013-1, Closure: C4013-3A/C4013-32
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Flanged, Clear Glass Vial, White Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Price (USD)
78.00
Your Price:
Full specifications
Quantity
Closure ColorWhite
DescriptionFlanged, Clear Glass Vial, White Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-63W
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass Vial, Black Phenolic Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Price (USD)
70.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionClear Glass Vial, Black Phenolic Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-74A
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPhenol
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag
Price (USD)
52.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite PTFE
IncludesVial: C4013-1, Closure: C4013-1A/C4013-10
Material (Septa)PTFE
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of,100
Description
Clear Polypropylene (PP) Microvial, Yellow Polypropylene (PP) Cap, Integrated Membrane
Price (USD)
Full specifications
Quantity
-
Closure ColorYellow
DescriptionClear Polypropylene (PP) Microvial, Yellow Polypropylene (PP) Cap, Integrated Membrane
ColorClear
MaterialPolypropylene
Volume (Metric)2 mL (600 μL usable)
SeptumIntegrated Membrane
Closure MaterialPolypropylene
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of,100
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)Quantity
C4013-15AFull specifications
Pack of 100Clear Glass Vial, Black Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
78.00
Your Price:
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-60A
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-10AFull specifications
Case of 100Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
55.00
Your Price:
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite PTFE
IncludesVial: C4013-1, Closure: C4013-1A/C4013-10
Material (Septa)PTFE
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizeCase of 100
C4013-32AFull specifications
Pack of 100Clear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray
88.00
Your Price:
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone Pre-slit
IncludesVial: C4013-1, Closure: C4013-3A/C4013-32
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-58Full specifications
Pack of 100Flanged, Clear Glass Vial, White Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
78.00
Your Price:
Closure ColorWhite
DescriptionFlanged, Clear Glass Vial, White Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-63W
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-492AFull specifications
Pack of 100Clear Glass Vial, Black Phenolic Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
70.00
Your Price:
Closure ColorBlack
DescriptionClear Glass Vial, Black Phenolic Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-74A
Material (Septa)PTFE/Silicone
Volume (Metric) Total2 mL
Closure MaterialPhenol
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-010AFull specifications
Pack of 100Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag
52.00
Your Price:
Closure ColorBlack
DescriptionClear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite PTFE
IncludesVial: C4013-1, Closure: C4013-1A/C4013-10
Material (Septa)PTFE
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4015-100Full specifications
Pack of,100Clear Polypropylene (PP) Microvial, Yellow Polypropylene (PP) Cap, Integrated MembraneRequest A Quote-
Closure ColorYellow
DescriptionClear Polypropylene (PP) Microvial, Yellow Polypropylene (PP) Cap, Integrated Membrane
ColorClear
MaterialPolypropylene
Volume (Metric)2 mL (600 μL usable)
SeptumIntegrated Membrane
Closure MaterialPolypropylene
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of,100
Showing 7 of 7
  • Packaged in convenient vial trays with clear covers or in economical polybags
  • Vial trays are stackable for easy storage
  • All caps are manufactured from virgin polypropylene unless noted

Includes:

100 vials with pre-attached caps and septa

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References