Thermo Scientific™

8mm Autosampler Vial Screw Thread Caps

Catalog number: C4013-40A
Thermo Scientific™

8mm Autosampler Vial Screw Thread Caps

Catalog number: C4013-40A
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4013-40A
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP, Black; Red PTFE/White Silicone/Red PTFE septum
Price (USD)
57.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone/Red PTFE septum
ColorBlack
MaterialPTFE
SeptumRed PTFE/White Silicone/Red PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole
Price (USD)
16.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
Description8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole
ColorBlack
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Closure Material
Polypropylene
Description
8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
Price (USD)
56.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorPink
Description8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Each
Closure Color
Pink
Closure Material
Polypropylene
Description
8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
Price (USD)
Availability
***
Full specifications
Quantity
-
Closure ColorPink
Description8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
ColorPink
MaterialPTFE
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)0.9 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP; Black
Price (USD)
8.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP; Black
ColorBlack
Volume (Metric)2 mL
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP; Black; Flanged for Shimadzu
Price (USD)
14.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP; Black; Flanged for Shimadzu
ColorBlack
Volume (Metric)2 mL
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
TypeOpen Top Cap with Flange
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP, Black; Ivory PTFE/Red Rubber septum
Price (USD)
53.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP, Black; Ivory PTFE/Red Rubber septum
ColorBlack
MaterialPTFE
SeptumIvory PTFE/Red Rubber
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
White
Closure Material
Polypropylene
Description
PP; White; Flanged for Shimadzu
Price (USD)
14.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorWhite
DescriptionPP; White; Flanged for Shimadzu
ColorWhite
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials; Flanged for Shimadzu
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP, Black; Red PTFE/White Silicone septum
Price (USD)
52.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone septum
ColorBlack
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Closure Material
Polypropylene
Description
PP, Black; Red PTFE/White Silicone septum
Price (USD)
54.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone septum
ColorBlack
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)1.30 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Showing 10 of 24Show more
Catalog NumberSpecificationsUnit SizeClosure ColorClosure MaterialDescriptionPrice (USD)AvailabilityQuantity
C4013-40AFull specifications
Pack of 100BlackPolypropylenePP, Black; Red PTFE/White Silicone/Red PTFE septum
57.00
Your Price:
***
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone/Red PTFE septum
ColorBlack
MaterialPTFE
SeptumRed PTFE/White Silicone/Red PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
60180-514Full specifications
Pack of 100BlackPolypropylene8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole
16.00
Your Price:
***
Closure ColorBlack
Description8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole
ColorBlack
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
60180-661Full specifications
Pack of 100PinkPolypropylene8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
56.00
Your Price:
***
Closure ColorPink
Description8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
60180-662Full specifications
EachPinkPolypropylene8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm holeRequest A Quote***-
Closure ColorPink
Description8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
ColorPink
MaterialPTFE
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)0.9 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizeEach
C4013-1AFull specifications
Pack of 100BlackPolypropylenePP; Black
8.00
Your Price:
***
Closure ColorBlack
DescriptionPP; Black
ColorBlack
Volume (Metric)2 mL
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
C4013-3AFull specifications
Pack of 100BlackPolypropylenePP; Black; Flanged for Shimadzu
14.00
Your Price:
***
Closure ColorBlack
DescriptionPP; Black; Flanged for Shimadzu
ColorBlack
Volume (Metric)2 mL
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
TypeOpen Top Cap with Flange
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
C4013-30AFull specifications
Pack of 100BlackPolypropylenePP, Black; Ivory PTFE/Red Rubber septum
53.00
Your Price:
***
Closure ColorBlack
DescriptionPP, Black; Ivory PTFE/Red Rubber septum
ColorBlack
MaterialPTFE
SeptumIvory PTFE/Red Rubber
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
C4013-98WFull specifications
Pack of 100WhitePolypropylenePP; White; Flanged for Shimadzu
14.00
Your Price:
***
Closure ColorWhite
DescriptionPP; White; Flanged for Shimadzu
ColorWhite
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials; Flanged for Shimadzu
Unit SizePack of 100
C4013-60AFull specifications
Pack of 100BlackPolypropylenePP, Black; Red PTFE/White Silicone septum
52.00
Your Price:
***
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone septum
ColorBlack
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
C4013-63AFull specifications
Pack of 100BlackPolypropylenePP, Black; Red PTFE/White Silicone septum
54.00
Your Price:
***
Closure ColorBlack
DescriptionPP, Black; Red PTFE/White Silicone septum
ColorBlack
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Closure MaterialPolypropylene
Closure TypeOpen-Top, Flange Screw
Quantity100
Thickness (Metric)1.30 mm
Closure Size8 mm
For Use With (Equipment)8-425 Standard Opening Screw Vials
Unit SizePack of 100
Showing 10 of 24Show more
  • Open top caps can be used with any 8mm septa
  • Phenolic caps are suitable for autoclaving and low temperature applications
  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
  • PTFE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin-gauge needles
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References