Thermo Scientific™

8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog number: C4013-492
Thermo Scientific™

8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog number: C4013-492
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4013-492
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
69.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black Phenolic; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-74A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPhenol
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Each
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Quantity
-
Closure ColorBlack
DescriptionConvenience Kit, Standard Opening Screw Vial
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
IncludesVial: 60180-508, Closure: 60180-514/60180-515
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
50.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionConvenience Kit, Standard Opening Screw Vial
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
IncludesVial: 60180-508, Closure: 60180-514/60180-562
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
68.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black Flanged; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-63A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
68.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
66.00
Your Price:
Full specifications
Quantity
Closure ColorPink
DescriptionClear, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PFTE/White silicone
IncludesVial: C4013-1, Closure: C4013-60P
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
75.00
Your Price:
Full specifications
Quantity
Closure ColorBlack
DescriptionVials: Clear I-D; Closure: Black Flanged; Septa: Red PTFE/White Silicone - Pre-slit
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitYes
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone - Pre-slit
IncludesVial: C4013-1W, Closure: C4013-77A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Each
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Quantity
-
Closure ColorWhite
DescriptionShimadzu, 2mL Screw Top Vial with a Soft Blue Silicone/PTFE Seal and a Wider Screw Cap
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumSoft Blue Silicone/PTFE
IncludesVial: 2-SV, Closure: 8-SCJ(W) + 8-ST101
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Instrument Select Kit
Closure Size8-425 mm
Marking SpotYes
For Use With (Equipment)Shimadzu Instruments
Septa Size (Metric)8-425 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Quantity
-
Closure ColorBlack
DescriptionThermo Scientific Surveyor, 2mL Screw Top Vial with White Silicone/Red PTFE Seal
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite Silicone/Red PTFE
IncludesVial: 2-SV, Closure: 8-SC-ST15
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Instrument Select Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)Quantity
C4013-492Full specifications
Pack of 1008-425 mm2 mL
69.00
Your Price:
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black Phenolic; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-74A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPhenol
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizePack of 100
60180-596Full specifications
Each8-425 mm2 mLRequest A Quote-
Closure ColorBlack
DescriptionConvenience Kit, Standard Opening Screw Vial
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
IncludesVial: 60180-508, Closure: 60180-514/60180-515
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizeEach
60180-600Full specifications
Pack of 1008-425 mm2 mL
50.00
Your Price:
Closure ColorBlack
DescriptionConvenience Kit, Standard Opening Screw Vial
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
IncludesVial: 60180-508, Closure: 60180-514/60180-562
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-14Full specifications
Pack of 1008-425 mm2 mL
68.00
Your Price:
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black Flanged; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-63A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-15Full specifications
Pack of 1008-425 mm2 mL
68.00
Your Price:
Closure ColorBlack
DescriptionVials: Clear Glass; Closure: Black; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-1, Closure: C4013-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-15PFull specifications
Pack of 1008-425 mm2 mL
66.00
Your Price:
Closure ColorPink
DescriptionClear, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PFTE/White silicone
IncludesVial: C4013-1, Closure: C4013-60P
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
C4013-95WFull specifications
Pack of 1008-425 mm2 mL
75.00
Your Price:
Closure ColorBlack
DescriptionVials: Clear I-D; Closure: Black Flanged; Septa: Red PTFE/White Silicone - Pre-slit
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitYes
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone - Pre-slit
IncludesVial: C4013-1W, Closure: C4013-77A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
SHLFull specifications
Each8-425 mm2 mLRequest A Quote-
Closure ColorWhite
DescriptionShimadzu, 2mL Screw Top Vial with a Soft Blue Silicone/PTFE Seal and a Wider Screw Cap
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumSoft Blue Silicone/PTFE
IncludesVial: 2-SV, Closure: 8-SCJ(W) + 8-ST101
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5 mm hole, Flanged)
Height (Metric)32 mm
TypeUnassembled Screw Vial Instrument Select Kit
Closure Size8-425 mm
Marking SpotYes
For Use With (Equipment)Shimadzu Instruments
Septa Size (Metric)8-425 mm
Unit SizeEach
TSLFull specifications
Each8-425 mm2 mLRequest A Quote-
Closure ColorBlack
DescriptionThermo Scientific Surveyor, 2mL Screw Top Vial with White Silicone/Red PTFE Seal
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite Silicone/Red PTFE
IncludesVial: 2-SV, Closure: 8-SC-ST15
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Instrument Select Kit
Closure Size8-425 mm
Marking SpotYes
Septa Size (Metric)8-425 mm
Unit SizeEach
Showing 9 of 9
  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References