Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Material | Glass, PTFE |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | White Virgin PTFE, 0.01 in. |
Includes | Vial: C4015-11W, Closure: C4015-1A/C4015-10 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole, Patched |
Height (Metric) | 45 mm |
Type | Screw Top Vial Kit |
Closure Size | 13-425 |
Marking Spot | Yes |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Amber |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-2, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Polybag |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit |
Closure Size | 13-425 |
Marking Spot | No |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Amber |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-2, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit |
Closure Size | 13-425 |
Marking Spot | No |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Amber |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-2W, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit |
Closure Size | 13-425 |
Marking Spot | Yes |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-1, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Polybag |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit in Polybag |
Closure Size | 13-425 |
Marking Spot | No |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-1, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit |
Closure Size | 13-425 |
Marking Spot | No |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4015-11W, Closure: C4015-75A |
No. per Pack | 100 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole |
Height (Metric) | 45 mm |
Type | Assembled Screw Top Vial Convenience Kit |
Closure Size | 13-425 |
Marking Spot | Yes |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Material | Glass, PTFE |
Pre-slit | No |
Volume (Metric) | 4 mL |
Septum | White Virgin PTFE, 0.01 in. |
Includes | Vial: C4015-11W, Closure: C4015-1A/C4015-10 |
Packaging Type | Tray |
Volume (Metric) Total | 4 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top, 8.5 mm hole, Patched |
Height (Metric) | 45 mm |
Type | Screw Top Vial Kit |
Closure Size | 13-425 |
Marking Spot | Yes |
Septa Size (Metric) | 13-425 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Color | Marking Spot | Septum | Packaging Type | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4015-21AW | Pack of 100 | Clear | Yes | White Virgin PTFE, 0.01 in. | Tray | Price: 69.25 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-017A | Pack of 100 | Amber | No | Red PTFE/White Silicone | Polybag | Price: 107.85 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-17A | Pack of 100 | Amber | No | Red PTFE/White Silicone | Tray | Price: 111.25 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-17AW | Pack of 100 | Amber | Yes | Red PTFE/White Silicone | Tray | Price: 114.66 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-017 | Pack of 100 | Clear | No | Red PTFE/White Silicone | Polybag | Price: 105.58 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-17 | Pack of 100 | Clear | No | Red PTFE/White Silicone | Tray | Price: 110.12 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-17W | Pack of 100 | Clear | Yes | Red PTFE/White Silicone | Tray | Price: 113.53 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-21W | Pack of 100 | Clear | Yes | White Virgin PTFE, 0.01 in. | Tray | Price: 65.84 Your price: | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for the following instruments: