Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps

Catalog number: C5000-47M
Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps

Catalog number: C5000-47M

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C5000-47M
Unit Size
Each
Closure Color
Blue
Septum
Soft Septum, PTFE/Blue Silicone, Pre-slit
Description
Magnetic 9mm Open Top Cap, 6mm hole
Material
PTFE
Price (USD)
Availability
***
Full specifications
Quantity
-
Closure ColorBlue
DescriptionMagnetic 9mm Open Top Cap, 6mm hole
ColorBlue
MaterialPTFE
SeptumSoft Septum, PTFE/Blue Silicone, Pre-slit
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw (Magnetic)
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Clear PTFE/Blue Silicone
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
55.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
Description9mm Open Top Short Screw Cap, 6mm hole
ColorBlue
MaterialPTFE
SeptumClear PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Case of,10
Closure Color
Blue
Septum
Rubber 60° Shore
Description
Natural Rubber/TEF Septa, 60° Shore, 1 mm thick
Material
Rubber/TEF
Price (USD)
13.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
DescriptionNatural Rubber/TEF Septa, 60° Shore, 1 mm thick
ColorBlue
MaterialRubber/TEF
SeptumRubber 60° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone/Red PTFE
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
46.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Case of,10
Closure Color
Blue
Septum
Rubber 45° Shore
Description
Red Rubber/PTFE Septa, 45°Shore, 1 mm thick
Material
Rubber/PTFE
Price (USD)
21.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
DescriptionRed Rubber/PTFE Septa, 45°Shore, 1 mm thick
ColorBlue
MaterialRubber/PTFE
SeptumRubber 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
35.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Case of,10
Closure Color
Blue
Septum
Silicone 55° Shore
Description
White Silicone/PTFE Septa, 55° Shore, 1 mm thick
Material
Silicone, PTFE
Price (USD)
25.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
DescriptionWhite Silicone/PTFE Septa, 55° Shore, 1 mm thick
ColorBlue
MaterialSilicone, PTFE
SeptumSilicone 55° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Blue PTFE/White Silicone, Pre-slit
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
49.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Each
Closure Color
Blue
Septum
Silicone 45° Shore
Description
Bonded Silicone/PTFE Septa, 45° Shore, 1 mm thick
Material
Bonded Silicone, PTFE
Price (USD)
20.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
DescriptionBonded Silicone/PTFE Septa, 45° Shore, 1 mm thick
ColorBlue
MaterialBonded Silicone, PTFE
SeptumSilicone 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
Catalog Number
Unit Size
Each
Closure Color
Blue
Septum
Silicone 45° Shore
Description
9 mm Screw Cap with Bonded Silicone/PTFE Septa, 45° Shore, 1 mm thick, Pre-slit
Material
Bonded Silicone, PTFE
Price (USD)
24.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorBlue
Description9 mm Screw Cap with Bonded Silicone/PTFE Septa, 45° Shore, 1 mm thick, Pre-slit
ColorBlue
MaterialBonded Silicone, PTFE
Pre-slitYes
SeptumSilicone 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
Showing 10 of 66Show more
Catalog NumberSpecificationsUnit SizeClosure ColorSeptumDescriptionMaterialPrice (USD)AvailabilityQuantity
C5000-47MFull specifications
EachBlueSoft Septum, PTFE/Blue Silicone, Pre-slitMagnetic 9mm Open Top Cap, 6mm holePTFERequest A Quote***-
Closure ColorBlue
DescriptionMagnetic 9mm Open Top Cap, 6mm hole
ColorBlue
MaterialPTFE
SeptumSoft Septum, PTFE/Blue Silicone, Pre-slit
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw (Magnetic)
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
60180-516Full specifications
Pack of 100BlueClear PTFE/Blue Silicone9mm Open Top Short Screw Cap, 6mm holePTFE
55.00
Your Price:
***
Closure ColorBlue
Description9mm Open Top Short Screw Cap, 6mm hole
ColorBlue
MaterialPTFE
SeptumClear PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
CHSC9-10Full specifications
Case of,10BlueRubber 60° ShoreNatural Rubber/TEF Septa, 60° Shore, 1 mm thickRubber/TEF
13.00
Your Price:
***
Closure ColorBlue
DescriptionNatural Rubber/TEF Septa, 60° Shore, 1 mm thick
ColorBlue
MaterialRubber/TEF
SeptumRubber 60° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
60180-670Full specifications
Pack of 100PinkRed PTFE/White Silicone/Red PTFE9mm Open Top Short Screw Cap, 6mm holePTFE
46.00
Your Price:
***
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
CHSC9-20Full specifications
Case of,10BlueRubber 45° ShoreRed Rubber/PTFE Septa, 45°Shore, 1 mm thickRubber/PTFE
21.00
Your Price:
***
Closure ColorBlue
DescriptionRed Rubber/PTFE Septa, 45°Shore, 1 mm thick
ColorBlue
MaterialRubber/PTFE
SeptumRubber 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
60180-671Full specifications
Pack of 100PinkRed PTFE/White Silicone9mm Open Top Short Screw Cap, 6mm holePTFE
35.00
Your Price:
***
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
CHSC9-30Full specifications
Case of,10BlueSilicone 55° ShoreWhite Silicone/PTFE Septa, 55° Shore, 1 mm thickSilicone, PTFE
25.00
Your Price:
***
Closure ColorBlue
DescriptionWhite Silicone/PTFE Septa, 55° Shore, 1 mm thick
ColorBlue
MaterialSilicone, PTFE
SeptumSilicone 55° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeCase of,10
60180-672Full specifications
Pack of 100PinkBlue PTFE/White Silicone, Pre-slit9mm Open Top Short Screw Cap, 6mm holePTFE
49.00
Your Price:
***
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink
MaterialPTFE
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
CHSC9-35UBFull specifications
EachBlueSilicone 45° ShoreBonded Silicone/PTFE Septa, 45° Shore, 1 mm thickBonded Silicone, PTFE
20.00
Your Price:
***
Closure ColorBlue
DescriptionBonded Silicone/PTFE Septa, 45° Shore, 1 mm thick
ColorBlue
MaterialBonded Silicone, PTFE
SeptumSilicone 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
CHSC9-35UBSFull specifications
EachBlueSilicone 45° Shore9 mm Screw Cap with Bonded Silicone/PTFE Septa, 45° Shore, 1 mm thick, Pre-slitBonded Silicone, PTFE
24.00
Your Price:
***
Closure ColorBlue
Description9 mm Screw Cap with Bonded Silicone/PTFE Septa, 45° Shore, 1 mm thick, Pre-slit
ColorBlue
MaterialBonded Silicone, PTFE
Pre-slitYes
SeptumSilicone 45° Shore
Closure MaterialPolypropylene
Closure TypeScrew
Thickness (Metric)1 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizeEach
Showing 10 of 66Show more

The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 × 32cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9mm vials.

Features of Target DP 9mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

For more information, visit

 

www.fishersci.com and search for keywords

National Target DP Vial Closures.

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References