Storerooms
Thermo Scientific™

Storerooms

Organize supplies, save valuable bench space using these six or nine drawer Storerooms. Order an empty cabinet or one fully stocked with vials and closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeIncludes
C5075-2199 Drawer Storeroom, StockedVial: C5000-1, Closure: C5000-54B
C5075-2139 Drawer Storeroom, StockedVial: C5000-1W, Closure: C5000-53B
Catalog number C5075-219
Price (MXN)
-
Product Type:
9 Drawer Storeroom, Stocked
Includes:
Vial: C5000-1, Closure: C5000-54B

Organize your supplies and save valuable bench space with Thermo Scientific™ National™ 8mm Standard Opening Screw Thread Vial Storerooms. Storerooms are available in six and nine drawer models. The six drawer mini-storeroom holds 500 vials and closures; the nine drawer full size storeroom holds 2000 vials and closures. Order an empty cabinet or one fully stocked with vials and closures.

Choose from a variety of configurations to meet your needs.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorBlue
Closure MaterialPolypropylene
Closure Size9 mm
DescriptionSureStop Nine-Drawer Storeroom
Diameter (Metric) Inner12 mm
Height (Metric)32 mm
IncludesVial: C5000-1, Closure: C5000-54B
No. per Pack1
Product Type9 Drawer Storeroom, Stocked
Septa Size (Metric)9 mm
SeptumPTFE/Silicone
Volume (Metric) Total2 mL
Closure TypeScrew Cap, Open Top, 6 mm hole
ColorClear
Marking SpotNo
MaterialGlass
Pre-slitNo
Product LineSurestop
Quantity2000 Caps and Vials
Unit SizeEach