Search
Search
| Catalog Number | Type | For Use With (Equipment) |
|---|---|---|
| CC584343PBC-1 | 3-zone Controller, Prog, OTC | Lindberg 1200C Tube Furnace |
| CC58114BA | Single-zone Controller, Dig., OTC | Lindberg 1200C Tube Furnace |
| CC584343PC | 3-zone Controller, Dig, Prog | Lindberg 1200C Tube Furnace |
| CC58434C | 3-zone Controller, Split-hinge | Lindberg 1200C Tube Furnace |
| CC58114PBA-1 | Split Hinge Tube Furnace Control OTC | Lindberg 1200C Split-Hinge Furnace |
| CC58114PBC-1 | 1-zone Controller, Dig, Prog, OTC | Lindberg 1200C Tube Furnace |
| CC58434PC-1 | 3-zone Controller, Center, Dig, Prog | Lindberg 1200C Tube Furnace |
| CC58434BC-1 | 3-zone Controller, Dig, Prog, OTC | Lindberg 1200C Tube Furnace |
| CC58114A-1 | Single-zone Controller, Digital | Lindberg 1200C Tube Furnace |
Features
Overtemperature Control
1200°C Three Zone, 16 Segment, One Programmable Controller for Split-hinge Furnaces (CC58434C)
1200°C Three Zone, 16 Segment, Three Programmable Controllers for Split-hinge Furnaces (CC58434PC)
1200°C Digital, Single Setpoint Controllers for Split-hinge Furnaces (CC58114PBA, CC58114PA)
1500°C Digital, Single Setpoint Controller for Box Furnaces (CC58125C)
1500°C Digital, Single Program, Multiple Segment Programmable Controllers for Box Furnaces (CC58125PC, CC58125PBC)