Thermo Scientific™

Lindberg/Blue M™ Box and Tube Furnace Controllers

Catalog number: CC59256PCOMC
Thermo Scientific™

Lindberg/Blue M™ Box and Tube Furnace Controllers

Catalog number: CC59256PCOMC
Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy. Features overtemperature control and multiple segment configuration; designed to work with the 1200°C split-hinge and 1500°C box furnaces.
 
Catalog Number
CC59256PCOMC
Unit Size
Each
Description
Controller; Digital, Programmable; 5000w
For Use With (Equipment)
Lindberg/Blue M 1700°C Tube Furnaces
Price (USD)
Full specifications
DescriptionController; Digital, Programmable; 5000w
For Use With (Equipment)Lindberg/Blue M 1700°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
StyleCC59256PCOMC
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Single-zone Console, Digital, with Over Temperature Control
For Use With (Equipment)
Lindberg/Blue M 1200°C Tube Furnaces
Price (USD)
Full specifications
DescriptionSingle-zone Console, Digital, with Over Temperature Control
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage120 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Single-zone Console, Digital, Programmable
For Use With (Equipment)
Lindberg/Blue M 1200°C Tube Furnaces
Price (USD)
Full specifications
DescriptionSingle-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Three-zone Console, Digital, Programmable
For Use With (Equipment)
Lindberg/Blue M 1200°C Tube Furnaces
Price (USD)
Full specifications
DescriptionThree-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage70 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Three zone
For Use With (Equipment)
Lindberg/Blue M 1200°C Tube Furnaces
Price (USD)
Full specifications
DescriptionThree zone
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeTube Furnace Controller
DisplayDigital
Amperage70 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Three-zone Console, Digital, Programmable
For Use With (Equipment)
Lindberg/Blue M 1500°C Tube Furnaces
Price (USD)
Full specifications
DescriptionThree-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1500°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage20 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Three-zone Console, Programmable, 60/120/60A
For Use With (Equipment)
Lindberg/Blue M 1500°C Tube Furnaces
Price (USD)
Full specifications
DescriptionThree-zone Console, Programmable, 60/120/60A
For Use With (Equipment)Lindberg/Blue M 1500°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage60 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Single-Setpoint
For Use With (Equipment)
Lindberg/Blue M 1500°C Box and Tube Furnaces
Price (USD)
Full specifications
DescriptionSingle-Setpoint
For Use With (Equipment)Lindberg/Blue M 1500°C Box and Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Single-zone Console, Digital, Programmable, with Over Temperature Control
For Use With (Equipment)
Lindberg/Blue M 1500°C Box and Tube Furnaces
Price (USD)
Full specifications
DescriptionSingle-zone Console, Digital, Programmable, with Over Temperature Control
For Use With (Equipment)Lindberg/Blue M 1500°C Box and Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Amperage60 A
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Single-zone, Multiple Segment, programmable, over temperature control
For Use With (Equipment)
Lindberg/Blue M 1200°C Split-Hinge Tube Furnaces
Price (USD)
Full specifications
DescriptionSingle-zone, Multiple Segment, programmable, over temperature control
For Use With (Equipment)Lindberg/Blue M 1200°C Split-Hinge Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeTube Furnace Controller
DisplayDigital
Voltage120 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 27Show more
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Price (USD)
CC59256PCOMCFull specifications
EachController; Digital, Programmable; 5000wLindberg/Blue M 1700°C Tube FurnacesRequest A Quote
DescriptionController; Digital, Programmable; 5000w
For Use With (Equipment)Lindberg/Blue M 1700°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
StyleCC59256PCOMC
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
CC58114BAFull specifications
EachSingle-zone Console, Digital, with Over Temperature ControlLindberg/Blue M 1200°C Tube FurnacesRequest A Quote
DescriptionSingle-zone Console, Digital, with Over Temperature Control
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage120 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
CC58114PCFull specifications
EachSingle-zone Console, Digital, ProgrammableLindberg/Blue M 1200°C Tube FurnacesRequest A Quote
DescriptionSingle-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
CC584343PCFull specifications
EachThree-zone Console, Digital, ProgrammableLindberg/Blue M 1200°C Tube FurnacesRequest A Quote
DescriptionThree-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage70 A
Frequency50/60 Hz
Unit SizeEach
CC58434CFull specifications
EachThree zoneLindberg/Blue M 1200°C Tube FurnacesRequest A Quote
DescriptionThree zone
For Use With (Equipment)Lindberg/Blue M 1200°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeTube Furnace Controller
DisplayDigital
Amperage70 A
Frequency50/60 Hz
Unit SizeEach
CC58475PCFull specifications
EachThree-zone Console, Digital, ProgrammableLindberg/Blue M 1500°C Tube FurnacesRequest A Quote
DescriptionThree-zone Console, Digital, Programmable
For Use With (Equipment)Lindberg/Blue M 1500°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage20 A
Frequency50/60 Hz
Unit SizeEach
CC58485PCFull specifications
EachThree-zone Console, Programmable, 60/120/60ALindberg/Blue M 1500°C Tube FurnacesRequest A Quote
DescriptionThree-zone Console, Programmable, 60/120/60A
For Use With (Equipment)Lindberg/Blue M 1500°C Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Voltage208/240 V
Amperage60 A
Frequency50/60 Hz
Unit SizeEach
CC58125C-1Full specifications
EachSingle-SetpointLindberg/Blue M 1500°C Box and Tube FurnacesRequest A Quote
DescriptionSingle-Setpoint
For Use With (Equipment)Lindberg/Blue M 1500°C Box and Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
CC58125PBC-1Full specifications
EachSingle-zone Console, Digital, Programmable, with Over Temperature ControlLindberg/Blue M 1500°C Box and Tube FurnacesRequest A Quote
DescriptionSingle-zone Console, Digital, Programmable, with Over Temperature Control
For Use With (Equipment)Lindberg/Blue M 1500°C Box and Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeBox and Tube Furnace Controller
DisplayDigital
Amperage60 A
Frequency50/60 Hz
Unit SizeEach
CC58114PBA-1Full specifications
EachSingle-zone, Multiple Segment, programmable, over temperature controlLindberg/Blue M 1200°C Split-Hinge Tube FurnacesRequest A Quote
DescriptionSingle-zone, Multiple Segment, programmable, over temperature control
For Use With (Equipment)Lindberg/Blue M 1200°C Split-Hinge Tube Furnaces
Temperature (Metric)1200°C (Split-Hinge), 1500°C (Box Furnaces)
TypeTube Furnace Controller
DisplayDigital
Voltage120 V
Amperage30 A
Frequency50/60 Hz
Unit SizeEach
Showing 10 of 27Show more

Features

  • Fully wired with advanced microprocessor-based digital control, solid-state power module, on/off curcuit breaker and thermocouple input jacks for each zone
  • Built-in adjustable high-limit overtemperature protection
  • LED simultaneously displays actual temperature vs. setpoint in °C or °F
  • Designed for operation on 120, 208, or 240V 50/60Hz, single-phase line

Overtemperature Control

  • Adjustable digital control is factory installed
  • Protects furnace and load in the event of primary control curcuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Must be manually reset for safety
  • Operates via magnetic contacts through a signal from an independent thermocouple

1200°C Three Zone, 16 Segment, One Programmable Controller for Split-hinge Furnaces (CC58434C)

  • Three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point

1200°C Three Zone, 16 Segment, Three Programmable Controllers for Split-hinge Furnaces (CC58434PC)

  • Center Zone—One microprocessor-based PID programmable control, with one program of 16 segments for ramps (up and down) and eight dwells (timed holds)
  • End Zones—Two microprocessor-based PID control, single segment, single setpoint; microprocessers mimic the programmed profile of the center zone controller, but allow a digitally displayed offset up to 100°C

1200°C Digital, Single Setpoint Controllers for Split-hinge Furnaces (CC58114PBA, CC58114PA)

  • Includes one microprocessor-based PID control, single segment, single setpoint, one ramp to setpoint
  • CC58114PBA includes overtemperature control

1500°C Digital, Single Setpoint Controller for Box Furnaces (CC58125C)

  • Includes three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point

1500°C Digital, Single Program, Multiple Segment Programmable Controllers for Box Furnaces (CC58125PC, CC58125PBC)

  • Advanced microprocessor-based PID control, single program with multiple segments for ramp and dwell temperature control
  • CC58125PBC includes overtemperature control