Thermo Scientific™

8000 Series Silica Particle Size Standards

Catalog number: CD8050
Thermo Scientific™

8000 Series Silica Particle Size Standards

Catalog number: CD8050
Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.
 
Catalog Number
CD8050
Unit Size
Each
Diameter (Metric)
0.49μm ± 0.02μm
For Use With (Application)
Size Distribution
Price (USD)
Full specifications
Diameter (Metric)0.49μm ± 0.02μm
Product TypeSilica Particle Size Standard
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.7 μm
For Use With (Application)
Instrument Calibration
Size Distribution
s = 0.03µm, 4.1% CV
Price (USD)
Full specifications
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)0.7 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.03µm, 4.1% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Instrument Calibration
Product TypeSilica Particle Size Standard
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
1 μm
For Use With (Application)
Flow Cytometry Calibration and Alignment
Size Distribution
s = 0.02µm, 2.0% CV
Price (USD)
Full specifications
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)1 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.02µm, 2.0% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Flow Cytometry Calibration and Alignment
Product TypeSilica Particle Size Standard
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
1.5 μm
For Use With (Application)
Flow Cytometry Calibration and Alignment
Size Distribution
s = 0.04µm, 2.5% CV
Price (USD)
Full specifications
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)1.5 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.04µm, 2.5% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Flow Cytometry Calibration and Alignment
Product TypeSilica Particle Size Standard
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDiameter (Metric)For Use With (Application)Size DistributionPrice (USD)
CD8050Full specifications
Each0.49μm ± 0.02μmRequest A Quote
Diameter (Metric)0.49μm ± 0.02μm
Product TypeSilica Particle Size Standard
Unit SizeEach
8070Full specifications
Each0.7 μmInstrument Calibrations = 0.03µm, 4.1% CVRequest A Quote
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)0.7 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.03µm, 4.1% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Instrument Calibration
Product TypeSilica Particle Size Standard
Unit SizeEach
8100Full specifications
Each1 μmFlow Cytometry Calibration and Alignments = 0.02µm, 2.0% CVRequest A Quote
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)1 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.02µm, 2.0% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Flow Cytometry Calibration and Alignment
Product TypeSilica Particle Size Standard
Unit SizeEach
8150Full specifications
Each1.5 μmFlow Cytometry Calibration and Alignments = 0.04µm, 2.5% CVRequest A Quote
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)1.5 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.04µm, 2.5% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Flow Cytometry Calibration and Alignment
Product TypeSilica Particle Size Standard
Unit SizeEach
Showing 4 of 4

Features:

  • Standards are designed for applications requiring monodisperse inorganic spheres.
  • Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text