Formaldehydes Filter for Ductless Fume Hood
TopAir Systems

Formaldehydes Filter for Ductless Fume Hood

Innovative, safe and power-saving clean air and containment solutions
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPara utilizar con (equipo)
CF-060-FMDCampana extractora sin conductos de 60 cm
CF-090-FMDCampana extractora sin conductos de 90 cm
CF-120-FMDCampana extractora sin conductos de 120 cm
CF-150-FMDCampana extractora sin conductos de 150 cm
CF-180-FMDCampana extractora sin conductos de 180 cm
Número de catálogo CF-060-FMD
Precio (USD)
-
Para utilizar con (equipo):
Campana extractora sin conductos de 60 cm
TopAir Systems offer a variety of filters.

TopAir Systems is a manufacturer of innovative, safe and power-saving clean air and containment solutions. TopAir clean air solutions are used in laboratories and manufacturing facilities within chemical/biological plants, universities, research & development facilities and hospitals, as well as in the electronics, semiconductor and pharmaceutical industries.

 

TopAir Systems offer a variety of filters:

  • Carbon filters
  • Acid filters
  • Basic filters
  • Formaldehydes Filter
  • Multi-Gas Filters (when using both Acids and Basic)
  • Prefilters
  • HEPA filters
Especificaciones
Tipo de filtroFormaldehyde
Para utilizar con (equipo)Campana extractora sin conductos de 60 cm
Unit SizeEach