Search
Search

Automate online matrix cleanup of complex matrices on your LC-MS to eliminate manual cleanup and improve productivity and certainty of results.
| Catalog Number | Description | Column Phase | Diameter (Metric) Outer |
|---|---|---|---|
| CH-953275 | TurboFlow Cyclone C18-P Column | Silica based reversed phase | 1 mm |
| CH-952434 | TurboFlow Cyclone Column | Polymer based | 1 mm |
| CH-952605 | TurboFlow Cyclone-P Column | Polymer based | 1 mm |
| CH-952813 | TurboFlow Cyclone MCX Column | Polymer based phase mixed cation exchange | 1 mm |
| CH-952979 | TurboFlow Cyclone MAX Column | Polymer based mixed mode anion exchange | 1 mm |
| CH-953244 | TurboFlow Cyclone C18 Column | Silica based reversed phase | 1 mm |
| CH-953276 | TurboFlow Cyclone C8 Column | Silica based reversed phase | 1 mm |
| CH-953277 | TurboFlow Cyclone Fluro Column | Silica based fluorinated alkyl | 1 mm |
| CH-953279 | TurboFlow Cyclone C2 Column | Silica based reversed phase | 1 mm |
| CH-953280 | TurboFlow Cyclone C18 Column | Silica based reversed phase | 0.5 mm |
| CH-953281 | TurboFlow Cyclone C18-P Column | Silica based reversed phase | 0.5 mm |
| CH-953283 | TurboFlow Cyclone Fluro Column | Silica based fluorinated alkyl | 0.5 mm |
| CH-953285 | TurboFlow Cyclone C2 Column | Silica based reversed phase | 0.5 mm |
| CH-953287 | TurboFlow Cyclone MCX Column | Polymer based phase mixed cation exchange | 0.5 mm |
| CH-953288 | TurboFlow Cyclone Column | Polymer based | 0.5 mm |
| CH-953289 | TurboFlow Cyclone-P Column | Polymer based | 0.5 mm |
| CH-953456 | TurboFlow Cyclone MCX-2 Column | Polymer based phase mixed cation exchange | 1 mm |
| CH-953457 | TurboFlow Cyclone MCX-2 Column | Polymer based phase mixed cation exchange | 0.5 mm |
Use Thermo Scientific™ TurboFlow™ Columns for automated online matrix cleanup of complex matrices analyzed on the Thermo Scientific™ Aria™ and Transcend™ TLX. Placed before the analytical column, TurboFlow sample cleanup columns enable direct injection of complex matrices such as food, plasma, urine, and other biological matrices into the mass spectrometry (MS) system without prior sample pretreatment. The patented TurboFlow column design retains compounds of interest for subsequent analysis, while complex matrices quickly and completely elute to waste.
Improve productivity
TurboFlow columns automate the many tasks traditionally performed manually, thereby eliminating the many error-prone manual steps performed for matrix cleanup that cause variability in data. As a result, this automated sample cleanup technique can improve productivity and certainty in test results.
Minimize ion supression, produce clean sample extracts: