Choice™ PTFE (Hydrophobic) Syringe Filters

Choice™ PTFE (Hydrophobic) Syringe Filters

Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)
CH2225-NP0.2 μm25 mm
CH4525-NP0.45 μm25 mm
CH2213-NP0.2 μm13 mm
CH4513-NP0.45 μm13 mm
Catalog number CH2225-NP
Price (USD)
100.74
Pack of 100
Pore Size:
0.2 μm
Diameter (Metric):
25 mm
Price (USD)
100.74
Pack of 100

Use Thermo Scientific™ Choice™ PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions and as transducer protectors. They can filter aqueous solutions after pre-wetting with an alcohol. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PTFE, w/polypropylene support
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Elevated temperature samples, caustic or acidic solutions
Chemical Incompatibilities
  • Perchloric acid
  • Methylene chloride (limited exposure)
  • Dioxane, DMF, formic acid >50%
Specifications
Diameter (Metric)25 mm
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
PrefilterNo
Pressure Rating90 psi
Product LineChoice
Quantity100/Pk.
TypeSyringe Filter
DisposableSingle-use
Material (Membrane)PTFE (Hydrophobic)
Pore Size0.2 μm
SterilityNon-sterile
Unit SizePack of 100