Choice™ Cellulose Acetate (CA) Syringe Filters
Choice™ Cellulose Acetate (CA) Syringe Filters

Choice™ Cellulose Acetate (CA) Syringe Filters

Remove interfering materials and fine particles. Use Thermo Scientific™ Choice™ Cellulose Acetate Syringe Filters for filtration of tissue culture media and sensitive biological samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)
CH4513-CA0.45 μm13 mm
CH2225-CA0.2 μm25 mm
CH4525-CA0.45 μm25 mm
CH2213-CA0.2 μm13 mm
Catalog number CH4513-CA
Price (USD)
82.74
Pack of 100
Add to cart
Pore Size:
0.45 μm
Diameter (Metric):
13 mm
Price (USD)
82.74
Pack of 100
Add to cart

Use Thermo Scientific™ Choice™ Syringe Filters to obtain cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Thermo Scientific™ Choice™ Cellulose Acetate (CA) Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Choice Cellulose Acetate Syringe Filters

For filtering of aqueous solutions or biological samples. The physically strong membrane can be used with heated liquids.

Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • Protein-based samples with high nonspecific binding
  • Sample analysis which require maximum recoveries
Chemical Incompatibilities
  • Acids, NaOH, dichloromethane, chloroform, ketones, DMSO, THF
Specifications
Diameter (Metric)13 mm
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
PrefilterNo
Pressure Rating90 psi
Product LineChoice
Quantity100/Pk.
TypeSyringe Filter
DisposableSingle-use
Material (Membrane)Cellulose Acetate
Pore Size0.45 μm
SterilityNon-sterile
Unit SizePack of 100