SureSTART™ 2 mL Glass Crimp Top HPLC and GC Vials, Level 1
Thermo Scientific™

SureSTART™ 2 mL Glass Crimp Top HPLC and GC Vials, Level 1

Dependable separation performance and affordable. Use SureSTART™ 2 mL Glass Crimp Top Vials (Level 1) for everyday LC and GC analyses
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorQuantity
CHCV11-10PClear100/Pk.
CHCV11-10PTClear1000/Pk.
CHCV11-10PFClear5000/Pk.
CHCV11-20PAmber100/Pk.
CHCV11-20PTAmber1000/Pk.
CHCV11-20PFAmber5000/Pk.
Catalog number CHCV11-10P
Price (USD)
14.69
Pack of 100
Color:
Clear
Quantity:
100/Pk.
Price (USD)
14.69
Pack of 100

Thermo Scientific™ SureSTART™ 2 mL Crimp Top Vials (Level 1) offer an affordable choice for everyday chromatography across LC and GC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications.

With clear or amber glass options, SureSTART™ Level 1 glass vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.

Pair them with Thermo Scientific™ SureSTART™ 11 mm crimp caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 1 – for Everyday Analyses

  • Identified by a single wave on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with GC and LC workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, FID, NPD, ECD, and CAD
  • Not recommended for use with mass spectrometers

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Made with uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)HPLC, GC
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeCrimp
Size (Metric) Opening11 mm
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeCrimp Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 1
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100