Bio-Cane™ Cane and Canister Systems
Actual product may vary
Bio-Cane™ Cane and Canister Systems
Bio-Cane™ Cane and Canister Systems
Bio-Cane™ Cane and Canister Systems
Thermo Scientific™

Bio-Cane™ Cane and Canister Systems

Store cells, tissue and biologicals in a cost-effective manner with canister and cane systems that hold samples for up to seven months.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)No. of Canes/Vials per CaneStatic Holding Time
CK509X447.4 L/day252/6121 Days
CK509X220.5 L/day30/6227 Days
CK509X334.8 L/day120/6193 Days
CK509X570 L/day52 /1560117 Days
Catalog number CK509X4
Price (USD)
4,770.00
Each
Capacity (Metric):
47.4 L/day
No. of Canes/Vials per Cane:
252/6
Static Holding Time:
121 Days
Price (USD)
4,770.00
Each
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.

Features:

  • Six stainless-steel canisters to accommodate vials (eight with Bio-Cane™ 70)
  • Canisters are numbered and color-coded to simplify sample identification
  • Durable aluminum construction and vacuum insulation
  • Narrow-mouth design minimizes LN2 evaporation
  • Secure locking clasp

Includes:

Six canisters

Compatible with:

  • Cart, Wheeled (Bio-Cane 20, 34, 47: AY509X9) (Bio-Cane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case, (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2 mL (4000211)
  • Rack, Square, for Bio-Cane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2 mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0 mL, case of 500 (AY509X12)
  • Vials, 1 mL, case of 500 (AY509X32)
  • Vials, 1.5 mL, case of 500 (AY509X33)
  • Warranty varies by country, please contact us for details
Specifications
DescriptionBiocane 47 Cryogenic Vessel
Diameter (English)20 in.
Diameter (English) Inside Neck5 in.
Diameter (Metric)50.8 cm
Diameter (Metric) Inside Neck12.7 cm
Height (English) Exterior26.5 in.
Height (Metric) Exterior67.3 cm
InsulationVacuum
ModelBio-Cane 47
No. of Canes/Vials per Cane252/6
Static Evaporation Rate0.39L
Static Holding Time121 Days
TypeManual Fill LN2 Dewar
Capacity (Metric)47.4 L/day
Certifications/ComplianceCE
Unit SizeEach