CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
Actual product may vary
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
Thermo Scientific™

CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Type
CO4567TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE SeriesCO2 Backup, Factory Installed
LN4567TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger)LN2 Backup, Factory Installed
1960445Forma 900, 7000 and 8600 Series, HFU B and HFC Series, Revco CxF Series, TSC SeriesCO2 Backup, Factory Installed
1960446TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC SeriesCO2 Backup, Field Installed
1960447Forma 900, 7000 and 8600 Series, HERAfreeze HFU BLN2 Backup, Factory Installed
1960448TSC Series, HFU B and HFC Series, Revco CxF SeriesLN2 Backup, Field Installed
1960533Revco ExF, DxF, CxF Series, TSE and TSD ULT SeriesCO2 Backup, Factory Installed
1960534Revco ExF, DxF, CxF Series, TSE and TSD ULT SeriesCO2 Backup, Field Installed
1960535Revco ExF, DxF, CxF Series, TSE and TSD ULT SeriesLN2 Backup, Factory Installed
1960536TSE and TSD ULT SeriesLN2 Backup, Field Installed
FCO300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed
FCO300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed
FCO300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed
FCO300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed
FCO4567TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above)CO2 Backup, Field Installed
FLN300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone
FLN300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone
FLN300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone
FLN300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Standalone
FLN4567Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU SeriesLN2 Backup, Field Installed
FLN4567LEThermo Scientific TSX SeriesLN2 Backup, Field Installed
FCO4567LEThermo Scientific TSX SeriesCO2 Backup, Field Installed
FCO456LEAForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup
FCO456LEDForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup
FCO456LEVForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup
FLN456LEAForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup
FLN456LEDForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup
FLN456LEVForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup
332353G01TDE Series Chest FreezersLN2 Backup, Factory Installed
332353G02TDE Series Chest FreezersCO2 Backup, Factory Installed
332353G05TDE Series Chest FreezersLN2 Backup, Factory Installed
332353G06TDE Series Chest FreezersCO2 Backup, Factory Installed
COTSXUTSX UniversalCO2 Backup, Factory Installed
LNTSXUTSX UniversalLN2 Backup, Factory Installed
FCOTSXUTSX UniversalCO2 Backup, Field Installed
FLNTSXUTSX UniversalLN2 Backup, Field Installed
Catalog number CO4567
Price (MXN)
-
For Use With (Equipment):
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series
Type:
CO2 Backup, Factory Installed

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.

Features:
  • LN2 backup system maintains temperature down to -80°C with liquid nitrogen
  • CO2 backup system maintains temperature down to -67°C with CO2

Ordering Information:

Available as field- or factory-installed. Models for 300 box capacity models are standalone. Field-installed units must be installed by qualified professionals.

Specifications
For Use With (Equipment)TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series
HoldsBoxes (300)
TypeCO2 Backup, Factory Installed
Temperature Range-80°C
Unit SizeEach