Cylindrical HDPE 30 Gallon Tank with Cover
Cole-Parmer™

Cylindrical HDPE 30 Gallon Tank with Cover

Cylindrical Tanks with Cover, HDPE and PP
Have Questions?
Catalog number CP0631770
also known as CP-CP0631770-EACH
Price (USD)
-

Cylindrical Tanks with Cover, HDPE and PP

Sturdy design complies with with FDA 21 CFR 117.1520

  • Contain drips with stepped-flange design
  • Get easier sampling of liquids—tanks over 30 gallons are designed for near-total drainage
  • No seperate part number for lid—all tanks include lid of same thickness
  • Rated for use with 1.8 specific gravity media
Specifications
Capacity (English)30 gal.
DescriptionCylindrical Tank with Cover, HDPE, 30 Gal.
Diameter (English) Outer18 in.
Height (English)30 in.
Height (Metric)76.2 cm
Max. Temperature (English)150°F
Max. Temperature (Metric)65°C
Capacity (Metric)114 L
Diameter (Metric) Outer457.2 mm
MaterialHDPE
TypeTank with Cover
Unit SizeEach