Product Image
Cole-Parmer™

PTFE Tubing, 1/16 in. ID x 1/8 in. OD, 25 ft./pack

Good for high-purity work. PTFE tubing withstands extreme temperatures.
Have Questions?
카탈로그 번호직경(영국식 단위) 내부
CP0660527
CP-CP0660527-EACH으로도 사용됨
1/16 in.
카탈로그 번호 CP0660527
CP-CP0660527-EACH으로도 사용됨
제품 가격(KRW)
-
직경(영국식 단위) 내부:
1/16 in.
Good for high-purity work. PTFE tubing withstands extreme temperatures.
  • Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
  • Characteristics: Chemically inert, nontoxic, andn virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
  • Certification: Resin is FDA-compliant (21 CFR 177.1550)
  • Temperature range: –400 to 500°F (–240 to 260°C)
  • Sterilize: Autoclave, ethylene oxide, or dry heat.
사양
인증/적합성FDA;USP, GMP
설명PTFE Tubing, 1/16 in. ID x 1/8 in. OD, 25 ft/pack
Max. Operating Temperature (English)500°F
Max. Operating Temperature (Metric)260°C
최대 압력25.510612 bar, 370 psi
최소 작동 온도(영국식 단위)-400°F
최소 작동 온도(미터법)-240°C
멸균 방법Autoclave, Ethylene Oxide
두께(영국식 단위)0.03125 in.
두께(미터법)0.8 mm
색상Translucent
직경(영국식 단위) 내부1/16 in.
직경(영국식 단위) 외부1/8 in.
직경(미터법) 내부1.6 mm
직경(미터법) 외부3.2 mm
물질PTFE
전체 길이(영국식 단위)25 ft.
전체 길이(미터법)7.6 m
Unit SizeEach