PTFE Thread Plumber Tape
El producto real puede variar
Cole-Parmer™

PTFE Thread Plumber Tape

PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAnchura total (imperial)
CP0827033
también denominado CP-CP0827033-EACH
0,5 in
CP0827034
también denominado CP-CP0827034-EACH
0,75 in
Número de catálogo CP0827033
también denominado CP-CP0827033-EACH
Precio (USD)
-
Anchura total (imperial):
0,5 in
PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines.

PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines. Withstands harsh temperatures from -450 to 550°F (-267 to 287°C). Strong chemical resistance. Stretches 50% without breaking.

Especificaciones
ColorPlata
DescripciónPTFE Thread tape (Plumber's), 1/2 in. w x 43 ft.
Longitud global (imperial)43 ft.
Longitud global (métrico)13.11 m
Anchura total (imperial)0,5 in
Anchura global (métrico)1.3 cm
MaterialPTFE
TipoPlumber Tape
Unit SizeEach