Product Image
Cole-Parmer™

Cole-Parmer™ Silicone Sanitary Gasket, 2 in. Tri-Clamp, 10/Pack

Usable from -58 to 446°F (-50 to 230°C).
Have Questions?
Catalog NumberDiameter (English) Outside
CP3054806
also known as CP-CP3054806-10/PK
2 in.
Catalog number CP3054806
also known as CP-CP3054806-10/PK
Price (USD)
-
Diameter (English) Outside:
2 in.
Usable from -58 to 446°F (-50 to 230°C).

These gaskets are for Tri-Clamp™ style fittings and come in a wide variety of materials to match your specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton™ gaskets are animal-derived ingredient free and meet USP Class IV and cytotoxicity criteria. Contact Cole-Parmer for other sizes or materials.

Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from -58 to 446°F (-50 to 230°C).

Specifications
DescriptionSilicone Sanitary Gasket, 2 in. Tri-Clamp; 10/Pack
Diameter (English) Outside2 in.
Diameter (Metric) Outside50.8 mm
MaterialPlatinum-cured Silicone
TypeSanitary Connection
Unit SizePack of 10