NPT Male Adapter to Hose Barb
Actual product may vary
Cole-Parmer™

NPT Male Adapter to Hose Barb

Part of a comprehensive selection of barb connectors
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThread SizePort SizeWidth (English)
CP3070416
also known as CP-CP3070416-10/PK
3/8 in. NPT(M)0.34375 in., 0.5 in., 8.73mm0.8125 in.
CP3070400
also known as CP-CP3070400-10/PK
1/16 in. NPT(M)0.0625 in., 1.588 mm3/8 in.
CP3070405
also known as CP-CP3070405-10/PK
1/8 in. NPT(M)0.046875 in., 0.0625 in., 1.189 mm0.5 in.
CP3070406
also known as CP-CP3070406-10/PK
1/8 in. NPT(M)0.03125 in., 0.7925 mm1/2 in.
CP3070407
also known as CP-CP3070407-10/PK
1/8 in. NPT(M)0.125 in., 3.175mm0.5 in.
CP3070415
also known as CP-CP3070415-10/PK
3/8 in. NPT(M)0.25 in., 0.375 in., 6.35mm0.8125 in.
Catalog number CP3070416
also known as CP-CP3070416-10/PK
Price (USD)
-
Thread Size:
3/8 in. NPT(M)
Port Size:
0.34375 in., 0.5 in., 8.73mm
Width (English):
0.8125 in.
Part of a comprehensive selection of barb connectors
Specifications
DescriptionNPT Male Adapter to Hose Barb, 3/8 in. NPT to 1/2 in. ID, PVDF, 10/Pk
Port Size0.34375 in., 0.5 in., 8.73mm
ShapeStraight
Sterilization MethodAutoclave or Ethylene Oxide
Thread Size3/8 in. NPT(M)
Width (English)0.8125 in.
Width (Metric)21 mm
Diameter (English) Inner3/8 to 1/2 in.
Diameter (Metric) Inner9.52 to 12.7 mm
MaterialPVDF
Overall Length (English)1.90625 in.
Product TypeBarb x NPT(M)
Unit SizePack of 10