Compression Fittings, Male pipe adapter elbow, Kynar,1/4 in. OD x 1/8 in. NPT, 1 in., 1-1/4 in.
Compression Fittings, Male pipe adapter elbow, Kynar,1/4 in.  OD x 1/8 in.  NPT, 1 in., 1-1/4 in.
Cole-Parmer™

Compression Fittings, Male pipe adapter elbow, Kynar,1/4 in. OD x 1/8 in. NPT, 1 in., 1-1/4 in.

NPT(M) threaded adapter elbows
Have Questions?
Catalog NumberOverall Length (English)
CP3080540
also known as CP-CP3080540-10/PK
1 in.
Catalog number CP3080540
also known as CP-CP3080540-10/PK
Price (USD)
-
Overall Length (English):
1 in.
NPT(M) threaded adapter elbows
Specifications
DescriptionCompression fittings, Male pipe adapter elbow, Kynar,1/4 in.OD x 1/8 in.NPT, 1 in., 1-1/4 in.
Port Size0.25 in. ; 6.35mm;
Sterilization MethodAutoclave or Ethylene Oxide
Thread Size1/8 in. NPT(M)
Tubing Size1/4 in. Tube OD (Port 1)
Width (English)1 1/4 in.
Width (Metric)32 mm
MaterialPVDF
Overall Length (English)1 in.
Overall Length (Metric)25.4 mm
Product TypeCompression x NPT(M)
Unit SizePack of 10