Polypropylene Inlet NPT(F) 8-outlet, Manifold, 3/8 in.
Cole-Parmer™

Polypropylene Inlet NPT(F) 8-outlet, Manifold, 3/8 in.

Part of comprehensive selection of polypropylene manifolds
Have Questions?
Catalog NumberDiameter (English) Inner
CP3152221
also known as CP-CP3152221-EACH
3/8 in.
Catalog number CP3152221
also known as CP-CP3152221-EACH
Price (KRW)
-
Diameter (English) Inner:
3/8 in.
Part of comprehensive selection of polypropylene manifolds
Specifications
DescriptionPolypropylene manifold; 8 outlets; 3/8 in. inlet NPT(F)
Height (English)1.25 in.
Height (Metric)3.18 cm
Includes8 Outlets
Max. Operating Temperature (English)210°F
Max. Operating Temperature (Metric)99°C
Maximum Pressure150 psi
Min. Operating Temperature (English)32°F
Min. Operating Temperature (Metric)0°C
Port Size0.25 in., 0.375 in.
Width (English)1.25 in.
Width (Metric)3.18 cm
Diameter (English) Inner3/8 in.
Diameter (Metric) Inner9.52 mm
MaterialPolypropylene
Overall Length (English)7.625 in.
Overall Length (Metric)19.37 cm
Product TypeManifold
Unit SizeEach