Electrothermal Microscope Slide Warmer
Electrothermal Microscope Slide Warmer
Cole-Parmer™

Electrothermal Microscope Slide Warmer

Large capacity – holds up to fifty slides!
Have Questions?
카탈로그 번호전압
CP4857306
CP-CP4857306-EACH으로도 사용됨
230 VAC
카탈로그 번호 CP4857306
CP-CP4857306-EACH으로도 사용됨
제품 가격(KRW)
-
전압:
230 VAC

Large capacity – holds up to fifty slides!

Large capacity – holds up to fifty slides!
  • Temperature range from ambient to 100°C
  • Drying bars included for easier slide drying
Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories. Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck. Front panel has temperature adjustment dial and two lights — one for when power is on and one for when heater is on.
사양
설명Microscope Slide Warmer, Holds 50 - 1in. x 3in. Slides; 230 VAC
전압230 VAC
Unit SizeEach