Validex™ Count Precision Size Standards
Thermo Scientific™

Validex™ Count Precision Size Standards

Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
CRS-1010 μm
CRS-055 μm
Catalog number CRS-10
Price (MXN)
-
Diameter (Metric):
10 μm

Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards. Excellent for instrument calibration and verification in the drinking water industry and for low level liquid particle counting and calibration, standards contain NIST™-traceable polymer particles packaged in ultrapure water at concentrations ideal for use in validating the performance of liquid particle counters.

Particle counting in the drinking water industry has rapidly become an indispensable technology for optimizing water quality. The majority of particle counters used in the drinking water industry operate on the principle of single particle light obscuration.

Features:
  • Composition of suspension optimized to promote dispersion of particles
  • Contains 500mL of suspension at a nominal concentration of 1000 particles per mL
  • Stir bar included in the bottle to aid dispersion
  • Certified concentration
  • Ultraclean diluent
  • No dilution required
  • Sample directly from bottle to avoid contamination
  • Larger volume for appropriate testing
Specifications
AdditiveContains trace amount of surfactant
Concentration1000 particles/mL ± 10%
ContentsPolymer particles in water
DescriptionDesigned specifically for the drinking water industry to validate the performance of liquid particle counters.
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm3
Quantity500 mL
Refractive Index1.59 at 589nm (25°C)
Size Distribution<3
StabilityProduct stable for a minimum of 3 months
ColorWhite or Colorless
Diameter (Metric)10 μm
For Use With (Application)Liquid Particle Counter Validation
MaterialPolystyrene
Product TypeCount Control Particles
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.