Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
Actual product may vary
Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
Thermo Scientific™

Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems

Obtain a comprehensive solution when plastic is preferred to fiberboard.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsVial CapacityQuantity
CS509X241 and 1.5 mL Vials10010/Cs.
CS509X105 mL Vials811/Cs.
CS509X32 mL Vials2580/Cs.
CS509X42 mL Vials8140/Cs.
CS509X52 mL Vials8120/Cs.
Catalog number CS509X24
Price (USD)
250.96
Online Exclusive
304.00
Save 53.04 (17%)
Case of 10
Holds:
1 and 1.5 mL Vials
Vial Capacity:
100
Quantity:
10/Cs.
Price (USD)
250.96
Online Exclusive
304.00
Save 53.04 (17%)
Case of 10
Obtain a comprehensive solution when plastic is preferred to fiberboard. Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems fit in Thermo Scientific stainless-steel, ultra-low temperature freezer racks.
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)Locator Jr. Plus, Locator 4 Plus, Locator 6 Plus
Height (English) Exterior2 in.
Holds1 and 1.5 mL Vials
Quantity10/Cs.
TypeCryogenic Storage Box
Vial Capacity100
Capacity (English)5.29 cu. ft.
Capacity (Metric)1.5 mL
Unit SizeCase of 10