Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
Obtain a comprehensive solution when plastic is preferred to fiberboard.
Have Questions?
Change view
Catalog Number
Holds
Vial Capacity
Quantity
CS509X4
2 mL Vials
81
40/Cs.
CS509X10
5 mL Vials
81
1/Cs.
CS509X24
1 and 1.5 mL Vials
100
10/Cs.
CS509X3
2 mL Vials
25
80/Cs.
CS509X5
2 mL Vials
81
20/Cs.
5 Options
Catalog number CS509X4
Price (USD)
981.00
Online Exclusive
1,090.00
Save 109.00 (10%)
Case of 40
Holds:
2 mL Vials
Vial Capacity:
81
Quantity:
40/Cs.
Price (USD)
981.00
Online Exclusive
1,090.00
Save 109.00 (10%)
Case of 40
Obtain a comprehensive solution when plastic is preferred to fiberboard. Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems fit in Thermo Scientific stainless-steel, ultra-low temperature freezer racks.
Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)Locator Jr. Plus, Locator 4 Plus, Locator 6 Plus