Arctic Express™ Transport Systems
Thermo Scientific™

Arctic Express™ Transport Systems

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Vial Capacity
CY5091010 L966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
CY509054.3 L48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
CY509151.5 L9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
CY5092010 L480 x 1.2mL; 384 x 2mL; 288 x 4mL
Catalog number CY50910
Price (BRL)
-
Capacity (Metric):
10 L
Vial Capacity:
966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.
Features:
  • IATA  available on model CY50920
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity
  • Canister safely holds biological materials in shipper
  • Lockable lid with internal security compartment provides protection and sample isolation
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers
Note:
Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Ordering Information:
Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.
Includes:
Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 model
Compatible with:
  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)
  • Warranty varies by country, please contact us for details
Specifications
HoldsCanes/Canister (161), Vials/Cane (6 x 1.2 mL), Straws (1610)
Includes1 canister
Static Evaporation Rate0.7L/d
Static Holding Time14 Days
TypeManual Fill LN2 Dewar
Vial Capacity966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
Capacity (Metric)10 L
Unit SizeEach