Locator™ Plus Rack and Box Systems
Actual product may vary
Locator™ Plus Rack and Box Systems
Locator™ Plus Rack and Box Systems
Thermo Scientific™

Locator™ Plus Rack and Box Systems

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ModelIncludesVial Capacity
CY50910671 LLocator Jr. PlusWith Level Monitor2000
CY509108121 LLocator 4 PlusWith Level Monitor4000
CY509109184 LLocator 6 PlusWith Level Monitor6000
CY509111121 LLocator 8 PlusWith Level Monitor2000
CY50925-7071 LLocator Jr. PlusWithout Level Monitor2000
CY50935-70121 LLocator 4 PlusWithout Level Monitor4000
CY50945-70121 LLocator 8 PlusWithout Level Monitor2000
CY50985-70184 LLocator 6 PlusWithout Level Monitor6000
Catalog number CY509106
Price (KRW)
7,658,000
Online offer
Ends: 30-Sep-2026
9,009,000
Save 1,351,000 (15%)
Each
Capacity (Metric):
71 L
Model:
Locator Jr. Plus
Includes:
With Level Monitor
Vial Capacity:
2000
Price (KRW)
7,658,000
Online offer
Ends: 30-Sep-2026
9,009,000
Save 1,351,000 (15%)
Each
Economically store up to 6,000 samples in the Thermo Scientific™ Locator™ Plus Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. This indexed system is available with or without ultrasonic level monitor.
Features:
  • Compact design to minimize space requirements while maximizing storage capacity
  • Suited for both manual and computerized inventory record-keeping methods
  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
  • Secure locking to prevent unauthorized entry

Locator 4 Plus and Locator 8 Plus:

  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm

Locator Jr. Plus:

  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm

Locator 6 Plus:

  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm

Note:

Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials

Includes:

Indexed stainless-steel racks designed for use with 2 in. (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires:

Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Compatible with:

  • Boxes, Nalgene, 2 in. for 1.0 and 1.5mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2 in. for 2mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4 in. for 5mL vials, 81 vials per box, each (CS509X10)
  • Thermo Scientific™ CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
  • Rack, for 5.0mL vials (does not include boxes) (HR509X19A)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2mL, case of 500, 1.2 ml (AY509X13)
  • Vials, 1.5mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2.0mL, case of 500, 2.0 ml (AY509X12)
  • Warranty varies by country, please contact us for details
Specifications
Diameter (English)22 in.
Diameter (English) Inside Neck8.5 in.
Diameter (Metric)55.9 cm
Diameter (Metric) Inside Neck21.5 cm
Electrical Requirements220 V 50 Hz
Energy Usage0.85L
Frequency50 Hz
Height (English) Exterior26.75 in.
Height (Metric) Exterior67.9 cm
HoldsSamples (2000)
IncludesWith Level Monitor
InsulationVacuum
ModelLocator Jr. Plus
Rack Capacity4
Shipping Weight (English)91 lb.
Shipping Weight (Metric)41.3 kg
Static Holding Time83 Days
TypeManual Fill LN2 Dewar
Vial Capacity2000
Capacity (English)2.507 cu. ft.
Capacity (Metric)71 L
Certifications/ComplianceCE, CSA
Monitoring OptionsUltrasonic Level
Temperature RangeBelow -180°C
Voltage220 V
Unit SizeEach