Bantam™ Deionizer
Thermo Scientific™

Bantam™ Deionizer

Customize this economical water deionizer to a specific application with a variety of cartridges. Resistivity is easily viewed directly from the unit.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
D0805240 V
D0800120 V
Catalog number D0805
Price (USD)
1,764.00
Online Exclusive
1,960.00
Save 196.00 (10%)
Each
Voltage:
240 V
Price (USD)
1,764.00
Online Exclusive
1,960.00
Save 196.00 (10%)
Each

Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.

Features:
  • Ideal for applications requiring up to 38L/hr. of purified water
  • Point-of-use polishing of pretreated water or single-stage treatment of tap water
  • Direct-reading purity monitor
  • Mounts on benchtop or wall

Includes:

  • 3′ (91cm) inlet tubing

Requires:

Recommended for:

  • Pretreatment
  • Deionization

Note:

Designed for nonpressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.

Specifications
DescriptionBantam Deionizer, 240V
Dimensions (L x W x H)8.75 x 6 x 28.5 in. (22 x 15 x 72 cm)
Electrical Requirements240 V 50/60 Hz
Frequency50/60 Hz
Height (English)28.5 in.
Height (Metric)72 cm
Inlet Pressure5 to 70 psi
Length (English)8.75 in.
Length (Metric)22 cm
ModelBantam Deionizer
Resistivity25,000 to 18,000,000Ω·cm
TypeDeionizer
Voltage240 V
Width (English)6 in.
Width (Metric)15 cm
Flow RateUp to 38 L/hr.
Unit SizeEach