Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 250 ppb |
Type | Nanopure Analytical UV |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | With TOC Monitor |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | Without TOC monitoring |
Type | Analytical |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | Standard |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | Without TOC monitoring |
Type | Analytical UV |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | Standard |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | Without TOC monitoring |
Type | Biological UF |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | Standard |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | Without TOC monitoring |
Type | Life Science UV/UF |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | Standard |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 250 ppb |
Type | Biological UF |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | With TOC Monitor |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Certifications/Compliance | Produces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA |
Conductivity | 0.055 µS/cm |
Bacterial Content | <1 CFU/mL |
Endotoxin Concentration | 0.001 EU/mL |
Feed Water Monitoring | No |
Feedwater Source | Pretreated |
Flow Rate | Up to 2 L/hr. |
Product Water Type | Type 1 |
Resistivity | 18.2 Mohm.cm |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | With TOC monitoring |
Type | Life Science UV/UF |
Feedwater Pressure | 100 psig (6.9 bar) |
Feedwater Temperature (English) | 40°F to 104°F |
Feedwater Temperature (Metric) | 4°C to 40°C |
Model | With TOC Monitor |
Particles >0.2µM/mL | <1 μM/mL |
Phase | Single |
Dimensions (L x W x H) | 17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm) |
Length (English) | 17.5 in. |
Length (Metric) | 44.5 cm |
Width (English) | 13.5 in. |
Width (Metric) | 34.3 cm |
Height (English) | 19.5 in. |
Height (Metric) | 49.5 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Model | Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
D11951 | - | With TOC Monitor | Nanopure Analytical UV | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11901 | - | Standard | Analytical | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11911 | - | Standard | Analytical UV | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11921 | - | Standard | Biological UF | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11931 | - | Standard | Life Science UV/UF | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11961 | - | With TOC Monitor | Biological UF | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11971 | - | With TOC Monitor | Life Science UV/UF | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
System Operation Features:
Nanopure Analytical:
Nanopure Analytical UV:
Nanopure Biological UF:
Nanopure Life Science UV/UF:
All Models Available with TOC-Monitoring Option:
Ordering Information:
Optional Accessories include: Accudispense (0903526), Remote Dispenser (0903515), Printer (AY1137X1), Calibration Module (0903516), Low Pressure Pump Protector (D2706), Low Water Level Pump Protector (D8964) and Dispense Overflow Cutoff Float (AY1367X1). These products, as well as cartridge packs and replacement consumables, are available separately. For details, contact your sales representative.
Includes:
Requires:
Recommended for: