Barnstead™ Cartridge Kits
Actual product may vary

Barnstead™ Cartridge Kits

Choose from an array of Thermo Scientific™ Barnstead™ Cartridge Kits for select Thermo Scientific™ Barnstead™ water systems, based on your application.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Feedwater SourceModel
D3804Nanopure II, Older Nanopure SystemsTap or PretreatedD3804
D50254Nanopure Infinity SystemsDeionized, TapD50254
D5026Nanopure Quad-style SystemPretreatedD5026
D50255Nanopure Infinity SystemsReverse Osmosis, DistilledD50255
D4802Nanopure Quad-style SystemTapD4802
D3807Nanopure II, Older Nanopure SystemsTap or PretreatedD3807
D5025Nanopure Quad-style SystemPretreatedD5025
D50257Nanopure Infinity SystemsReverse Osmosis, DistilledD50257
Catalog number D3804
Price (MXN)
-
For Use With (Equipment):
Nanopure II, Older Nanopure Systems
Feedwater Source:
Tap or Pretreated
Model:
D3804
Choose from an array of Thermo Scientific™ Barnstead™ Cartridge Kits for select Thermo Scientific™ Barnstead™ water systems, based on your application.
Specifications
Diameter (English)3.38 in.
Diameter (Metric)8.5 cm
For Use With (Application)Water purification cartridge
For Use With (Equipment)Nanopure II, Older Nanopure Systems
IncludesOne 09-034 high capacity ion exchange, 09-034-104 Organic/colloid and two 09-034-3 Ultrapure™ ion exchange cartridges
Length (English)17 in.
Length (Metric)4.18 cm
ModelD3804
Pressure30 psi
Shelf Life2 Years
TypeCartridge Kit
Feedwater SourceTap or Pretreated
Flow Rate3.8
Unit SizeEach