Search
Search

| 카탈로그 번호 | 용도(장비) | 유형 | 필터 크기 | 수지 유형 |
|---|---|---|---|---|
| D50238 | Easypure | Mixed Bed COOL Cartridge | 11 in. | Mixed Bed |
| D502124 | Easypure II UV, Easypure II UV/UF | Cartridge Pack, Deionized Feed | ||
| D50229 | EasyPure II | Cartridge and Filter | Ultrapure Mixed Bed | |
| D50231 | EasyPure II Compact | Organic/Ion Exchange Pretreatment Cartridge | Activated Carbon and Mixed Bed Ion Exchange Resin | |
| D50233 | Easypure | Cleaning Cartridge | ||
| D50237 | Easypure | Mixed Bed COOL Cartridge | 6 in. | Mixed Bed |
| D50243 | Easypure | Mixed Bed COOL Cartridge | 14 in. | Mixed Bed |
| D50247 | Easypure | High Capacity Cartridge | ||
| D50248 | Easypure | Oxygen Removal Cartridge | ||
| D502125 | Easypure II UV, Easypure II UV/UF | Cartridge Pack, RO or Distilled Feed | ||
| D502126 | Easypure II, Easypure UF | Cartridge Pack, Deionized Feed | ||
| D502127 | Easypure II, Easypure UF | Cartridge Pack, RO or Distilled Feed | ||
| D50230 | Easypure II | Cartridge and Filter | 2/3 Macroreticular Resin | |
| D50245 | EasyPure II RF | Sanitation Cartridge |
Barnstead™ Easypure™ Cartridge and Filter로 Thermo Scientific™ Barnstead™ Easypure™ II 또는 Easypure™ RF 워터 시스템의 수명을 연장하십시오. 사용자의 급수와 시스템에 따라 카트리지 팩을 선택할 수 있습니다.
D502126:
D502124:
D502127:
D502125: