Dry-Bags™ Pump Head
Dry-Bags™ Pump Head
Dry-Bags™ Pump Head
Thermo Scientific™

Dry-Bags™ Pump Head

Fill two Thermo Scientific™ Dry-Bags simultaneously without any loss in filling speed or flow rate when using this pump head with Thermo Scientific™ peristaltic pump units.
Have Questions?
Catalog NumberFor Use With (Equipment)
DB1500ADry-Bags
Catalog number DB1500A
Price (MXN)
-
For Use With (Equipment):
Dry-Bags
Simultaneously fill two Thermo Scientific™ Dry-Bags™ without any loss in filling speed or flow rate when adding this easy-load Thermo Scientific Dry-Bags Pump Head to Thermo Scientific peristaltic pump units DB2000A or DB3000A.

Simply add this Dry-Bags Pump Head onto another pump head to create two pump heads.

To fill only one Dry-Bag when two pump heads are attached, disengage the tubing locking arm on the pump head not in use.

Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
DescriptionDry-Bags Pump Head
Dimensions (L x W x H)5.4 x 11.6 x 14.8cm
Height (English)14.8cm
Length (English)5.4cm
Width (English)11.6cm
For Use With (Equipment)Dry-Bags
TypeDry-Bags Pump Head
Unit SizeEach